Nacogdoches |
0 |
9 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
MX1050S |
CA7GV |
Manufacturer Number |
MX1050S |
CA7GV |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00092326110655 |
00785007264319 |
Weight per package |
0.288 (lbs/each) |
0.341 (lbs/each) |
Description |
MX1050S 1G WP Gfci Gray Verticle Cover
Flat Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 1 Gang, 3.02 In Length, 1.04 In Width, 4-17/32 In Height, 0.288 LB
|
CA7GV WP 1G Vert Single RCPT Cover
Weatherproof Cover, 1 Gang, 2.81 (W) X 4.56 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.01 (Each) |
$6.06 (Each) |
Carton/Reel |
$6.01 (1 Each) |
$6.06 (1 Each) |
Standard Packaging/Reel |
$120.15 (20 Each) |
$60.62 (10 Each) |
|
insulation |
- |
Cover |
Material |
Heavy Duty Die-Cast Metal |
Die-Cast Aluminum |
Number of Gangs |
1 |
1 |
|
Color |
Gray |
Gray |
Finish |
- |
Zinc |
|
Height |
4-17/32 in |
- |
Length |
3.02 in |
- |
Size |
- |
4.6" |
Width |
1.04 in |
- |
|
Construction |
Metallic |
Weatherproof |
Description |
1G WP GFCI GRAY VERTICLE COVER |
WP 1G VERT SINGLE RCPT COVER |
extra long description |
RACO MX1050S 1G VERT/HORZ 12IN1 FLI |
P&S CA7GV WP 1G VERT SINGLE RCPT CO |
Features |
1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 12-in-1, Gray. |
Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid, Gray |
Long Description |
Flat Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 1 Gang, 3.02 in Length, 1.04 in Width, 4-17/32 in Height, 0.288 lb |
Weatherproof Cover, 1 Gang, 2.81 (W) x 4.56 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 lb |
Product Type |
Flat Device Cover |
WP 1G Vert Single RCPT Cover |
Short Description |
Flat Device Cover, Gray, 1 Gang, Verticle Cover |
1 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, Verticle |
Special Features |
and multi-lingual instructions included; gray;gasket;TAYMAC weatherproof vertical cover;device mount;1 gang 12in1; self-closing lids; installation hardware |
Cord Flap Gasket;Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid |
|
Color/Finish |
Gray |
- |
dimensions |
- |
2.81 (W) x 4.56 (H) in |
exact weight |
0.288 |
- |
includes |
Gasket;Mounting Hardware |
- |
Mounting Type |
- |
Ceiling;Wall Mount |
number of outlet |
- |
1 |
package quantity |
1 CA;20 PK |
1 CT;10 PK |
Packaging Type |
Shrink |
- |
pallet quantity |
3000 |
- |
Standards Met |
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
|
Brand |
BELL |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
MX1050S |
CA7-GV |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
Weatherproof Cover |
|
Standard Package |
20 |
- |
Weight |
0.288 lb |
0.3400 lb |
|
Application |
Flip |
Industrial |
Mounting |
DEVICE |
CEILING, WALL |
standard |
UL Listed |
UL Listed |