Nacogdoches |
89 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Mulberry |
Catalog Number |
CA8GH |
30501 |
Manufacturer Number |
CA8GH |
30501 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Residential Cord Connectors
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785007264340 |
00095327305013 |
Weight per package |
0.39 (lbs/each) |
10 L |
Description |
CA8GH WP Horiz Duplex Cover
Weatherproof Cast Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Wall Mount, Die-Cast Zinc Material, Gray, 0.3900 LB
|
30501 1G RT Horizontal Duplex
Mulberry; Electrical Box Cover; Duplex; Material: Heavy Duty Die Cast Zinc; Size: 1/8 In Gasket; Color: Gray; Mounting: Horizontal
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.14 (Each) |
$6.41 (Each) |
Carton/Reel |
$5.14 (1 Each) |
$6.41 (1 Each) |
Standard Packaging/Reel |
$61.74 (12 Each) |
$6.41 (1 Each) |
|
Material |
Die-Cast Zinc |
Heavy Duty Die Cast Zinc |
Number of Gangs |
1 |
- |
|
Color |
Gray |
Gray |
Finish |
Zinc |
- |
|
Size |
4.57 L x 2.90 H |
1/8 IN Gasket |
|
Description |
WP HORIZ DUPLEX COVER |
1G RT HORIZONTAL DUPLEX |
extra long description |
P&S CA8GH WP HORIZ DUPLEX COVER |
MULB 30501 WP DUP COVER CODE GRADE |
Features |
Weatherproof Cover with Self Closing Lids. Broad line of single gang covers for receptacles and power outlets. Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance. |
- |
Long Description |
Weatherproof Cast Cover, 1 Gang, 4.57 (W) x 2.90 (H) in, Wall Mount, Die-Cast Zinc Material, Gray, 0.3900 lb |
Mulberry; Electrical Box Cover; Duplex; Material: Heavy Duty Die Cast Zinc; Size: 1/8 IN Gasket; Color: Gray; Mounting: Horizontal |
Product Type |
WP Horiz Duplex Cover |
WP Dup Cover Code Grade |
Short Description |
1 Gang, Wall Mount, Weatherproof Cast Cover, Gray |
- |
Special Features |
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance. |
Features: Heavy Duty Die-Cast Zinc; 1/8 IN Thick Gasket; UL Listed And CSA Approved; Duplex Covers Accept All Standard Duplex Receptacles And Combination Devices; Single Receptacle Covers Accept All Standard Single Receptacles And Switches |
|
dimensions |
4.57 (W) x 2.90 (H) in |
- |
Mounting Type |
Wall Mount |
- |
number of outlet |
1 |
- |
package quantity |
12 CT |
- |
Standards Met |
CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
|
Manufacturers Part Number |
CA8-GH |
30501 |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
Residential cord connectors |
Type |
Weatherproof Cast Cover |
DUPLEX |
|
|
Application |
Residential;Commercial |
- |
Mounting |
Weatherproof Box |
HORIZONTAL |
standard |
cULus |
UL Listed, CSA |