Item Comparison: CTAP202X, CC202

Item

CTAP202X - #8-#2 Sol/STR Comp Tap - Panduit

CTAP202X
#8-#2 Sol/STR Comp Tap

$9.9753 Each

$99.75 (10 Each)

QTY:
Each
Add
CC202 - Cu C-Type Comp Tap 1/0-1/0 8-2 - Homac

CC202
Cu C-Type Comp Tap 1/0-1/0 8-2

$13.64 Each

$1,364.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,337 0
Vendor Panduit Homac
Catalog Number CTAP202X CC202
Manufacturer Number CTAP2/0-2-X CC 202
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Splicing & Terminating Kits
Classification Power Tool Accessories Comp & Mech Lugs and Butt Splices
UNSPSC 46182103 - Grounding hardware 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00074983821303 00783786711475
Weight per package 1 (lbs/each) 0.17 (lbs/each)
Description CTAP202X #8-#2 Sol/STR Comp Tap
C-Type Copper Compression Tap, Non-Insulated, +90 °C Operating Temperature, 0.80 In Overall Length, Compression Terminal, 35 KV, 1 LB/Ea
CC202 Cu C-Type Comp Tap 1/0-1/0 8-2
Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 STR, Wire Range Groove B: 8 Sol - 2 STR, Installation Dies E or O, Length 7/8 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.98 (Each) $13.64 (Each)
Carton/Reel $9.98 (1 Each) $1,364.00 (100 Each)
Standard Packaging/Reel $99.75 (10 Each) $1,364.00 (100 Each)
insulation - N
Material High Conductivity Copper -
Terminal Type Compression -
Clamp Material Copper -
Conductor Material Copper Copper
Length 0.8 7/8 in
Overall Length 0.80 in;20.3 mm -
Description #8-#2 SOL/STR COMP TAP CU C-TYPE COMP TAP 1/0-1/0 8-2
extra long description PAN CTAP2/0-2-X StructuredGround™ C ABB CC 202 CU C-TYPE COMP TAP 1/0-1
Long Description C-Type Copper Compression Tap, Non-Insulated, +90 °C Operating Temperature, 0.80 in Overall Length, Compression Terminal, 35 kV, 1 lb/EA Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 Str, Wire Range Groove B: 8 Sol - 2 Str, Installation Dies E or O, Length 7/8 Inch
Product Type C-Type Copper Compression Tap Cu C-Type Comp Tap 1/0-1/0 8-2
Short Description C-Type Copper Compression Tap, Non-Insulated, 0.80 in;20.3 mm, 35 kV -
Special Features Made from Heavy Wall, Extruded, High Conductivity Copper;For Power Connector Applications up to 35kv -
for use with Grounding and Bonding;Direct Burial in Earth or Concrete -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 1/0 AWG (Run-Stranded);#2 AWG (Tap-Stranded) -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 35 kV -
media Yes -
Minimum Conductor Size 2/0 AWG (Run-Stranded);#8 AWG (Tap-Stranded) -
package quantity 10 PK -
Standards Met cULus Listed;UL Listed 486, 467;RoHS Compliant -
Brand Panduit Corporation Homac
Manufacturers Part Number CTAP202X CC 202
Category Description POWER TOOL ACCESSORIES Comp & Mech Lugs and Butt Splices
Type Compression Tap C-Type Compression Tap
Weight 1 lb/EA -
Application Utility/Ground Grid -
standard UL 467 listed for Grounding and Bonding and UL 486A for electrical connections up to 35kV. CSA 4503
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat