Item Comparison: CTP202, CC202

Item

CTP202 - GRD Comp C-Tap Conn - Color-Keyed

CTP202
GRD Comp C-Tap Conn

$57.4962 Each

$1,437.40 (25 Each)

QTY:
Each
Add
CC202 - Cu C-Type Comp Tap 1/0-1/0 8-2 - Homac

CC202
Cu C-Type Comp Tap 1/0-1/0 8-2

$13.64 Each

$1,364.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 99 0
Vendor Color-Keyed Homac
Catalog Number CTP202 CC202
Manufacturer Number CTP202 CC 202
Category Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Solderless Connectors - Splicing & Terminating Kits
Classification T&B C Tap Lugs Comp & Mech Lugs and Butt Splices
UNSPSC 39121428 - Electrical taps 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00786210331027 00783786711475
Weight per package 0.14 (lbs/each) 0.17 (lbs/each)
Description CTP202 GRD Comp C-Tap Conn
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #6 Awg Sol to #2 Awg STR Tap Conductor Size, 1.41 In Thickness, Copper Material, 0.14 LB
CC202 Cu C-Type Comp Tap 1/0-1/0 8-2
Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 STR, Wire Range Groove B: 8 Sol - 2 STR, Installation Dies E or O, Length 7/8 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $57.50 (Each) $13.64 (Each)
Carton/Reel $57.50 (1 Each) $1,364.00 (100 Each)
Standard Packaging/Reel $1,437.40 (25 Each) $1,364.00 (100 Each)
Conductor Size #1 Str - 2/0 Str -
insulation - N
Material Copper -
Conductor Material - Copper
Length - 7/8 in
Thickness 1.41 in;35.8 mm -
Description GRD COMP C-TAP CONN CU C-TYPE COMP TAP 1/0-1/0 8-2
extra long description ABB CTP202 C-TAP, No1-2/0 MAIN, No6 ABB CC 202 CU C-TYPE COMP TAP 1/0-1
Long Description C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #6 AWG SOL to #2 AWG STR Tap Conductor Size, 1.41 in Thickness, Copper Material, 0.14 lb Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 Str, Wire Range Groove B: 8 Sol - 2 Str, Installation Dies E or O, Length 7/8 Inch
Product Type C-Tap Cu C-Type Comp Tap 1/0-1/0 8-2
Short Description C-Tap, Copper, #1 STR to #2/0 STR, #6 AWG SOL to #2 AWG STR Tap Conductor Size -
Special Features E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products -
Compatible Wire Size #1 STR to #2/0 STR -
Number of Terminals 1 -
package quantity 1 CA;25 PK -
Tap Conductor Size #6 AWG SOL to #2 AWG STR -
Made in USA yes -
Brand COLOR-KEYED Homac
Manufacturers Part Number CTP202 CC 202
Category Description T&B C TAP LUGS Comp & Mech Lugs and Butt Splices
Type E-Z-Ground Compression Grounding C-Type Compression Tap
Weight 0.14 lb -
standard UL E3060 CSA 4503
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat