Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Homac |
Catalog Number |
CTAP22X |
CC22 |
Manufacturer Number |
CTAP2-2-X |
CC 22 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Splicing & Terminating Kits
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
46182103 - Grounding hardware
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00074983911202 |
00783786711499 |
Weight per package |
1 (lbs/each) |
0.08 (lbs/each) |
Description |
CTAP22X CTAP22X 2STR Comp Tap
C-Type Copper Compression Tap, #2 Awg (Run and Tap-Stranded or Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.60 In Overall Length, Compression Terminal, 35 KV, 1 LB/Ea
|
CC22 Cu C-Type Comp Tap 2-2 2-2
Copper C-Type Compression Tabs, Wire Range Groove A: 2 Sol - 2 STR, Wire Range Groove B: 2 Sol - 2 STR, Installation Dies TM or C, Length 3/4 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.41 (Each) |
$7.38 (Each) |
Carton/Reel |
$4.41 (1 Each) |
$738.00 (100 Each) |
Standard Packaging/Reel |
$176.47 (40 Each) |
$738.00 (100 Each) |
|
insulation |
- |
N |
Material |
High Conductivity Copper |
- |
Terminal Type |
Compression |
- |
|
Clamp Material |
Copper |
- |
Conductor Material |
Copper |
Copper |
|
Length |
0.6 |
3/4 in |
Overall Length |
0.60 in;15.2 mm |
- |
|
Description |
CTAP22X 2STR COMP TAP |
CU C-TYPE COMP TAP 2-2 2-2 |
extra long description |
PAN CTAP2-2-X StructuredGround™ CTA |
ABB CC 22 CU C-TYPE COMP TAP 2-2 2- |
Long Description |
C-Type Copper Compression Tap, #2 AWG (Run and Tap-Stranded or Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.60 in Overall Length, Compression Terminal, 35 kV, 1 lb/EA |
Copper C-Type Compression Tabs, Wire Range Groove A: 2 Sol - 2 Str, Wire Range Groove B: 2 Sol - 2 Str, Installation Dies TM or C, Length 3/4 Inch |
Product Type |
C-Type Copper Compression Tap |
Cu C-Type Comp Tap 2-2 2-2 |
Short Description |
C-Type Copper Compression Tap, Non-Insulated, 0.60 in;15.2 mm, 35 kV |
- |
Special Features |
Made from Heavy Wall, Extruded, High Conductivity Copper;For Power Connector Applications up to 35kv |
- |
|
for use with |
Grounding and Bonding;Direct Burial in Earth or Concrete |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#2 AWG (Run and Tap-Stranded or Solid) |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
35 kV |
- |
Minimum Conductor Size |
#2 AWG (Run and Tap-Stranded or Solid) |
- |
package quantity |
10 PK |
- |
Standards Met |
cULus Listed;UL Listed 486, 467;RoHS Compliant |
- |
|
Brand |
Panduit Corporation |
Homac |
Manufacturers Part Number |
CTAP22X |
CC 22 |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Tap |
C-Type Compression Tap |
|
|
standard |
UL 467 listed for Grounding and Bonding and UL 486A for electrical connections up to 35kV. |
UL E9809, CSA 4503 |