Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Homac |
Catalog Number |
CTAP4040X |
CC4040 |
Manufacturer Number |
CTAP4/0-4/0-X |
CC 4040 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Splicing & Terminating Kits
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
46182103 - Grounding hardware
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00074983911219 |
00783786711550 |
Weight per package |
1 (lbs/each) |
0.27 (lbs/each) |
Description |
CTAP4040X 4/0STR Comp Tap
C-Type Copper Compression Tap, Non-Insulated, +90 °C Operating Temperature, 1 In Overall Length, Compression Terminal, 35 KV, 1 LB/Ea
|
CC4040 Cu C-Type Comp Tap 3/0-4/0 3/0-4/0
Copper C-Type Compression Tabs, Wire Range Groove A: 3/0 Sol - 4/0 STR, Wire Range Groove B: 3/0 Sol - 4/0 STR, Installation Dies F or D3, Length 1-1/16 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.29 (Each) |
$22.84 (Each) |
Carton/Reel |
$13.29 (1 Each) |
$1,142.00 (50 Each) |
Standard Packaging/Reel |
$132.87 (10 Each) |
$1,142.00 (50 Each) |
|
insulation |
- |
N |
Material |
High Conductivity Copper |
- |
Terminal Type |
Compression |
- |
|
Clamp Material |
Copper |
- |
Conductor Material |
Copper |
Copper |
|
Length |
1 |
1-1/16 in |
Overall Length |
1 in;25.4 mm |
- |
|
Description |
4/0STR COMP TAP |
CU C-TYPE COMP TAP 3/0-4/0 3/0-4/0 |
extra long description |
PAN CTAP4/0-4/0-X StructuredGround™ |
ABB CC 4040 CU C-TYPE COMP TAP 3/0- |
Long Description |
C-Type Copper Compression Tap, Non-Insulated, +90 °C Operating Temperature, 1 in Overall Length, Compression Terminal, 35 kV, 1 lb/EA |
Copper C-Type Compression Tabs, Wire Range Groove A: 3/0 Sol - 4/0 Str, Wire Range Groove B: 3/0 Sol - 4/0 Str, Installation Dies F or D3, Length 1-1/16 Inch |
Product Type |
C-Type Copper Compression Tap |
Cu C-Type Comp Tap 3/0-4/0 3/0-4/0 |
Short Description |
C-Type Copper Compression Tap, Non-Insulated, 1 in;25.4 mm, 35 kV, 4/0 awg run |
- |
Special Features |
Made from Heavy Wall, Extruded, High Conductivity Copper;For Power Connector Applications up to 35kv |
- |
|
for use with |
Grounding and Bonding;Direct Burial in Earth or Concrete |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
4/0 AWG (Run and Tap-Stranded or Solid) |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
35 kV |
- |
media |
Yes |
- |
Minimum Conductor Size |
3/0 AWG (Run and Tap-Stranded or Solid) |
- |
package quantity |
10 PK |
- |
Standards Met |
cULus Listed;UL Listed 486, 467;RoHS Compliant |
- |
|
Brand |
Panduit Corporation |
Homac |
Manufacturers Part Number |
CTAP4040X |
CC 4040 |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Tap |
C-Type Compression Tap |
|
|
Application |
Utility/Ground Grid |
- |
standard |
UL 467 listed for Grounding and Bonding and UL 486A for electrical connections up to 35kV. |
UL E9809, CSA 4503 |