Item Comparison: CTP22, CC44

Item

CTP22 - GRD Comp C-Tap Conn - Color-Keyed

CTP22
GRD Comp C-Tap Conn

$74.0471 Each

$1,851.18 (25 Each)

QTY:
Each
Add
CC44 - Cu C-Type Comp Tap 6-4 4-4 - Homac

CC44
Cu C-Type Comp Tap 6-4 4-4

$5.20 Each

$520.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 346 0
Vendor Color-Keyed Homac
Catalog Number CTP22 CC44
Manufacturer Number CTP22 CC 44
Category Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Solderless Connectors - Splicing & Terminating Kits
Classification T&B C Tap Lugs Comp & Mech Lugs and Butt Splices
UNSPSC 39121428 - Electrical taps 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00786210330969 00783786711574
Weight per package 0.078 (lbs/each) 0.04 (lbs/each)
Description CTP22 GRD Comp C-Tap Conn
E-Z-Ground C-Taps Copper Compression Connector For Cable Range #6 Sol. - #2 STR., Tap #6 Sol. - #2 STR.
CC44 Cu C-Type Comp Tap 6-4 4-4
Copper C-Type Compression Tabs, Wire Range Groove A: 6 Sol - 4 STR, Wire Range Groove B: 4 Sol - 4 STR, Installation Dies Tu, BG, 5/8, Length 5/8 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $74.05 (Each) $5.20 (Each)
Carton/Reel $74.05 (1 Each) $520.00 (100 Each)
Standard Packaging/Reel $1,851.18 (25 Each) $520.00 (100 Each)
Conductor Size #6 - #2 AWG -
insulation - N
Material Copper -
Conductor Material - Copper
Length - 5/8 in
Description GRD COMP C-TAP CONN CU C-TYPE COMP TAP 6-4 4-4
extra long description ABB CTP22 C-TAP, No6-2 MAIN AND TAP ABB CC 44 CU C-TYPE COMP TAP 6-4 4-
Long Description E-Z-Ground C-Taps Copper Compression Connector for Cable Range #6 Sol. - #2 Str., Tap #6 Sol. - #2 Str. Copper C-Type Compression Tabs, Wire Range Groove A: 6 Sol - 4 Str, Wire Range Groove B: 4 Sol - 4 Str, Installation Dies TU,BG,5/8, Length 5/8 Inch
Product Type C-Tap, NO6-2 Main and Tap Cu C-Type Comp Tap 6-4 4-4
Special Features E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products -
Brand COLOR-KEYED Homac
Manufacturers Part Number CTP22 CC 44
Category Description T&B C TAP LUGS Comp & Mech Lugs and Butt Splices
Type E-Z-Ground Compression Grounding C-Type Compression Tap
standard UL E3060 UL E9809, CSA 4503
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat