Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CCV2200 |
CCV2200X |
Manufacturer Number |
CCV2200 |
CCV2200X |
Category |
Modular & Group Metering -
Main Circuit Breaker Modules
|
Modular & Group Metering -
Main Circuit Breaker Modules
|
Classification |
Breaker Enclosures With or Without Breaker
|
Breaker Enclosures With or Without Breaker
|
UNSPSC |
39121601 - Circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786685368573 |
00786685368580 |
Weight per package |
2.83 (lbs/each) |
2.9 (lbs/each) |
Description |
CCV2200 CCV BRKR 200A/2 Pole 120/240V 10K
Circuit Breaker, 200 A, 5.5 In Overall Height, 8 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.83 LB
|
CCV2200X CCV BRKR 200A/2 Pole 120/240V 10K - Load Lugs Only
Circuit Breaker, 200 A, 5.4 In Overall Height, 7.7 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.83 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$340.50 (Each) |
$388.36 (Each) |
Carton/Reel |
$340.50 (1 Each) |
$388.36 (1 Each) |
Standard Packaging/Reel |
$340.50 (1 Each) |
$388.36 (1 Each) |
|
Current Rating |
200 A |
200 A |
interrupt rating |
10 kAIC |
10 kAIC |
Number of Phases |
1 |
1 |
Poles |
Two-pole |
Two-pole |
Voltage Rating |
120/240 V ac |
120/240 V ac |
Wire Size |
#2/0 AWG to 300 kcmil |
#2/0 AWG to 300 kcmil |
|
Overall Length |
8 in |
7.7 in |
|
Description |
CCV BRKR 200A/2 POLE 120/240V 10K |
CCV BRKR 200A/2 POLE 120/240V 10K - LOAD LUGS ONLY |
extra long description |
ETN CCV2200 CCV BREAKER 200A/2 POLE |
ETN CCV2200X CCV, 2P, 200A, 10kAIC, |
Features |
Eaton enclosed breakers offer all the advantages of circuit breakers packed in an enclosure for 240 Vac applications and include a wide range of accessories. |
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches. |
Long Description |
Circuit Breaker, 200 A, 5.5 in Overall Height, 8 in Overall Length, 4.5 in Overall Width, 2 Poles, 1 Phase, #2/0 AWG to 300 kcmil Wire Size, 120/240 V ac, CCV Breaker, 2.83 lb |
Circuit Breaker, 200 A, 5.4 in Overall Height, 7.7 in Overall Length, 4.5 in Overall Width, 2 Poles, 1 Phase, #2/0 AWG to 300 kcmil Wire Size, 120/240 V ac, CCV Breaker, 2.83 lb |
Product Type |
Circuit Breaker |
Circuit Breaker |
Short Description |
Circuit Breaker, 200 A, 1 PH, 2 Poles, 120/240 VAC |
Circuit Breaker, 200 A, 1 PH, 2 Poles, 120/240 VAC |
|
accessory type |
Circuit Breaker |
Circuit Breaker |
circuit breaker type |
CCV Breaker |
CCV Breaker |
dimensions |
8.0000 IN X 4.5000 IN X 5.5000 IN |
8.0000 IN X 4.5000 IN X 5.5000 IN |
for use with |
Type ECC Unit Enclosures |
Type ECC Unit Enclosures |
Overall Height |
5.5 in |
5.4 in |
Overall Width |
4.5 in |
4.5 in |
package quantity |
1 ct |
1 ct |
Standards Met |
UL 489 Certifications |
UL 489 Certifications |
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
CCV2200 |
CCV2200X |
|
Category Description |
Breaker Enclosures with or without Breaker |
Breaker Enclosures with or without Breaker |
Type |
Tenant main breaker |
Tenant main breaker |
|
|
Application |
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOther |
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged |
standard |
UL 489 |
UL 489 |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|