Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
ADR1034 |
CDR1034 |
Manufacturer Number |
ADR1034 |
CDR1034 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121404 - Electrical sleeves
|
UPC/EAN/GTIN |
00781381186292 |
00662276276895 |
Weight per package |
3.7 (lbs/each) |
2.2046 (lbs/each) |
Description |
ADR1034 100A 3W4P P&S Recpt (600VAC/250VDC)
Pin and Sleeve Receptacle, 100 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 1-1/2 In;2 In Hub Size, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #4 to #1 Awg (Building);#4 to #2 Awg (Extra Flex) Wire Size, 3.7 LB
|
CDR1034 100A 3W 4P NEMA4X Pwrmate RCPT
Powermate Receptacle, 100 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 In (Cable Range) Wire Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$591.12 (Each) |
$508.97 (Each) |
Carton/Reel |
$3,546.72 (6 Each) |
$508.97 (1 Each) |
Standard Packaging/Reel |
$3,546.72 (6 Each) |
$508.97 (1 Each) |
|
amperage rating |
100 |
100 Amp |
connection |
Pressure Wire Terminal |
- |
Current Rating |
100 A |
100 A |
Material |
Epoxy Powder Coated Copper Free Aluminum |
High Impact Strength Epoxy Powder Coated Copper Free Aluminum |
Number of Wires |
3 |
3 |
Phase |
3 |
- |
Poles |
4 |
4 |
Terminal Type |
Pressure Wire Terminal |
- |
Voltage Rating |
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc |
600 V ac @ 50 to 400 Hz 250 V dc |
Wire Size |
#4 to #1 AWG (Building);#4 to #2 AWG (Extra Flex) |
0.875 to 1.906 in (Cable Range) |
|
Hub Size |
1-1/2 in;2 in |
- |
Size |
- |
4-1/4 In Diameter X 5-1/4 In Length |
|
Description |
100A 3W4P P&S RECPT (600VAC/250VDC) |
100A 3W 4P NEMA4X PWRMATE RCPT |
extra long description |
APP ADR1034 100A RECPT 4PS2 SCR/SPR |
CRS-H CDR1034 RCPT PWRMT 100A 3W4P |
Features |
Pin and sleeve receptacle, positive polarized type;epoxy powder coated copper-free aluminum material;3 wire(s);marine grade;ul 1682/1686/50e, csa c22.2 approval;600 volt ac 3-phase at 50 to 400 hertz, 250 volt dc voltage rating. |
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. |
Long Description |
Pin and Sleeve Receptacle, 100 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 1-1/2 in;2 in Hub Size, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #4 to #1 AWG (Building);#4 to #2 AWG (Extra Flex) Wire Size, 3.7 lb |
Powermate Receptacle, 100 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 in (Cable Range) Wire Size |
Product Type |
100A Recpt 4PS2 SCR/SPRG CVRS |
RCPT PWRMT 100A 3W4P |
Short Description |
60A Pin and Sleeve Receptacle, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole |
60A4W4P Powermate Plug |
Special Features |
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell and extra pole;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Receptacle is NEMA 4X rated when screw cap is closed when the receptacle is not in use;Rough usage construction;Suitable for use in locations where a weatherproof enclo |
Watertight, Grounding Style 2, NEMA 4X Enclosure, Reversed Interior |
|
dimensions |
- |
5.2500 IN X 4.2500 IN X 4.2500 IN |
for use with |
Shipping Docks;Ports |
Type P Cable |
Maximum Operating Temperature |
+107 °C |
- |
Minimum Operating Temperature |
-40 °C |
- |
Standards Met |
UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA Standard:C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11 |
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
ADR1034 |
CDR1034 |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Grounding Style 2 Receptacle |
RECEPTACLE |
|
|
Application |
For ACP1034CD Clamping Ring Plug |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Mounting |
BOX |
- |
nema rating |
NEMA 3;3R;4;4X |
NEMA 4X |
standard |
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917 |
UL, cUL |