Item Comparison: VR1042, CDR1034

Item

VR1042 - 3W4P 100A Receptacle - Killark

VR1042
3W4P 100A Receptacle

$556.99 Each

$556.99 (1 Each)

QTY:
Each
Add
CDR1034 - 100A 3W 4P NEMA4X Pwrmate RCPT - Eaton

CDR1034
100A 3W 4P NEMA4X Pwrmate RCPT

$508.97 Each

$508.97 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 2 14
Vendor Killark Eaton
Catalog Number VR1042 CDR1034
Manufacturer Number VR1042 CDR1034
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121406 - Electrical receptacles 39121404 - Electrical sleeves
UPC/EAN/GTIN 00783936834863 00662276276895
Weight per package 3 (lbs/each) 2.2046 (lbs/each)
Description VR1042 3W4P 100A Receptacle
100A 3 Pole 4 Wire Receptacle Assembly
CDR1034 100A 3W 4P NEMA4X Pwrmate RCPT
Powermate Receptacle, 100 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 In (Cable Range) Wire Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $556.99 (Each) $508.97 (Each)
Carton/Reel $556.99 (1 Each) $508.97 (1 Each)
Standard Packaging/Reel $556.99 (1 Each) $508.97 (1 Each)
amperage rating 100 100 Amp
Current Rating - 100 A
Material - High Impact Strength Epoxy Powder Coated Copper Free Aluminum
Number of Wires 3 3
Poles 4 4
Voltage Rating 250;600 600 V ac @ 50 to 400 Hz 250 V dc
Wire Size extra flex: #4-#2;Regular stranding: #4-#2 0.875 to 1.906 in (Cable Range)
Size 5.37 in x 4.25 in x 4.75 in 4-1/4 In Diameter X 5-1/4 In Length
Description 3W4P 100A RECEPTACLE 100A 3W 4P NEMA4X PWRMATE RCPT
extra long description KLRK VR1042 VERSAMATE 100A 3W4P REC CRS-H CDR1034 RCPT PWRMT 100A 3W4P
Features - PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently.
Long Description 100A 3 Pole 4 Wire Receptacle Assembly Powermate Receptacle, 100 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 in (Cable Range) Wire Size
Product Type Versamate 100A 3W4P Recpt RCPT PWRMT 100A 3W4P
Short Description - 60A4W4P Powermate Plug
Special Features VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations. Watertight, Grounding Style 2, NEMA 4X Enclosure, Reversed Interior
dimensions - 5.2500 IN X 4.2500 IN X 4.2500 IN
for use with - Type P Cable
Standards Met - UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked
Brand KILLARK EATON CROUSE-HINDS SERIES
Manufacturers Part Number VR1042 CDR1034
series VersaMate -
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type Pin & Sleeve RECEPTACLE
Application Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities Ind Facilities & Factories - Facility: Power Distribution and Control
environmental conditions Wet and hazardous locations -
nema rating NEMA 3, 4, 4x NEMA 4X
standard UL, CSA UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat