Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Killark |
Eaton |
Catalog Number |
VR331 |
CDR3033 |
Manufacturer Number |
VR331 |
CDR3033 |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121404 - Electrical sleeves
|
UPC/EAN/GTIN |
00783936834146 |
00662276277038 |
Weight per package |
1.5 (lbs/each) |
2.2046 (lbs/each) |
Description |
VR331 30A 3W3P RCPT
30A 3 Pole 3 Wire Receptacle Assembly
|
CDR3033 30A 3W 3P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$187.48 (Each) |
$222.20 (Each) |
Carton/Reel |
$187.48 (1 Each) |
$222.20 (1 Each) |
Standard Packaging/Reel |
$187.48 (1 Each) |
$222.20 (1 Each) |
|
amperage rating |
30 |
30 Amp |
Material |
- |
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM |
Number of Wires |
3 |
- |
Poles |
3 |
4 |
Voltage Rating |
250;600 |
600 VAC AT 50 TO 400 HZ, 250 VDC |
Wire Size |
extra flex: #10-#8;Regular stranding: #10-#6 |
10 To 8 AWG (Extra Flex) |
|
Size |
3.25 in x 3.41 in x 3.89 in |
3-3/8 In Diameter X 2-7/8 In Length |
|
Description |
30A 3W3P RCPT |
30A 3W 3P NEMA4X PWRMATE RCPT |
extra long description |
KLRK VR331 30A 3W3P RECP ASSY |
CRS-H CDR3033 RCPT PWRMT 30A 3W3P |
Features |
- |
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e |
Long Description |
30A 3 Pole 3 Wire Receptacle Assembly |
Eaton Crouse-Hinds series PowerMate CDR receptacle, 30A, Three-wire, three-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc |
Product Type |
30A 3W3P Recp Assy |
RCPT PWRMT 30A 3W3P |
Special Features |
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations. |
Watertight, Grounding Style 2, NEMA 4X Enclosure, Reversed Interior |
|
dimensions |
- |
2.8800 IN X 3.3800 IN X 3.3800 IN |
|
Brand |
KILLARK |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
VR331 |
CDR3033 |
series |
VersaMate |
- |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Pin & Sleeve |
RECEPTACLE |
|
Application |
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities |
Ind Facilities & Factories - Facility: Power Distribution and Control |
environmental conditions |
Wet and hazardous locations |
- |
nema rating |
NEMA 3, 4, 4x |
- |
standard |
UL, CSA |
UL, cUL |
|
|
Call nearest store for Item Price