Item Comparison: CDR3034, SPJR342

Item

CDR3034 - 30A 3W 4P NEMA4X Pwrmate RCPT - Eaton

CDR3034
30A 3W 4P NEMA4X Pwrmate RCPT

$248.15 Each

$248.15 (1 Each)

QTY:
Each
Add
SPJR342 - 30 Amp Pin & Sleeve Recpt 3-W 4-P 250VDC/600vac - Hubbell--Killark

SPJR342
30 Amp Pin & Sleeve Recpt 3-W 4-P 250VDC/600vac

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 28 1
Vendor Eaton Hubbell--Killark
Catalog Number CDR3034 SPJR342
Manufacturer Number CDR3034 N/A
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Unassigned
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121404 - Electrical sleeves -
UPC/EAN/GTIN 00662276276901 783936375793
Weight per package 2.2046 (lbs/each) 1.5 (lbs/each)
Description CDR3034 30A 3W 4P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
SPJR342 30 Amp Pin & Sleeve Recpt 3-W 4-P 250VDC/600vac
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $248.15 (Each) $0.00 (Each)
Carton/Reel $248.15 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $248.15 (1 Each) $0.00 (1 Each)
Description 30A 3W 4P NEMA4X PWRMATE RCPT 30 AMP PIN & SLEEVE RECPT 3-W 4-P 250VDC/600VAC
extra long description CRS-H CDR3034 RCPT PWRMT 30A 3W4P -
Features The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e -
Long Description Eaton Crouse-Hinds series PowerMate CDR receptacle, 30A, Three-wire, four-pole, Style 2, Copper-free aluminum, 600 Vac/250 Vdc -
Product Type RCPT PWRMT 30A 3W4P -
dimensions 2.8800 IN X 3.3800 IN X 3.3800 IN -
Brand EATON CROUSE-HINDS SERIES Hubbell--Killark
Manufacturers Part Number CDR3034 -
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type RECEPTACLE -
Status - Inactive
Application Ind Facilities & Factories - Facility: Power Distribution and Control -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat