Item Comparison: CDR3034, VR342

Item

CDR3034 - 30A 3W 4P NEMA4X Pwrmate RCPT - Eaton

CDR3034
30A 3W 4P NEMA4X Pwrmate RCPT

$248.15 Each

$248.15 (1 Each)

QTY:
Each
Add
VR342 - 3W4P 30A Receptacle - Killark

VR342
3W4P 30A Receptacle

$271.49 Each

$271.49 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 29 0
Vendor Eaton Killark
Catalog Number CDR3034 VR342
Manufacturer Number CDR3034 VR342
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121404 - Electrical sleeves 39121406 - Electrical receptacles
UPC/EAN/GTIN 00662276276901 00783936834160
Weight per package 2.2046 (lbs/each) 1.5 (lbs/each)
Description CDR3034 30A 3W 4P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
VR342 3W4P 30A Receptacle
30A 3 Pole 4 Wire Receptacle Assembly
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $248.15 (Each) $271.49 (Each)
Carton/Reel $248.15 (1 Each) $271.49 (1 Each)
Standard Packaging/Reel $248.15 (1 Each) $271.49 (1 Each)
amperage rating - 30
Number of Wires - 3
Poles - 4
Voltage Rating - 250;600
Wire Size - extra flex: #10-#8;Regular stranding: #10-#6
Size - 3.25 in x 3.41 in x 3.89 in
Description 30A 3W 4P NEMA4X PWRMATE RCPT 3W4P 30A RECEPTACLE
extra long description CRS-H CDR3034 RCPT PWRMT 30A 3W4P KLRK VR342 30A 3W4P RECP ASSY
Features The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e -
Long Description Eaton Crouse-Hinds series PowerMate CDR receptacle, 30A, Three-wire, four-pole, Style 2, Copper-free aluminum, 600 Vac/250 Vdc 30A 3 Pole 4 Wire Receptacle Assembly
Product Type RCPT PWRMT 30A 3W4P 30A 3W4P Recp Assy
Special Features - VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
dimensions 2.8800 IN X 3.3800 IN X 3.3800 IN -
Brand EATON CROUSE-HINDS SERIES KILLARK
Manufacturers Part Number CDR3034 VR342
series - VersaMate
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type RECEPTACLE Pin & Sleeve
Application Ind Facilities & Factories - Facility: Power Distribution and Control Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
environmental conditions - Wet and hazardous locations
nema rating - NEMA 3, 4, 4x
standard - UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat