Item Comparison: ADR3044, CDR3044

Item

ADR3044 - 30A 4W4P P&S Recpt (600VAC/250VDC) - Appleton

ADR3044
30A 4W4P P&S Recpt (600VAC/250VDC)

$255.70 Each

$1,534.20 (6 Each)

QTY:
Each
Add
CDR3044 - 30A 4W 4P NEMA4X Pwrmate RCPT - Eaton

CDR3044
30A 4W 4P NEMA4X Pwrmate RCPT

$254.03 Each

$254.03 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 2 4
Vendor Appleton Eaton
Catalog Number ADR3044 CDR3044
Manufacturer Number ADR3044 CDR3044
Category Gen Purpose Wiring Devices - Pin & Sleeve Devices Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121406 - Electrical receptacles 39121404 - Electrical sleeves
UPC/EAN/GTIN 00781381186377 00662276276963
Weight per package 2 (lbs/each) 1.6535 (lbs/each)
Description ADR3044 30A 4W4P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: CO
CDR3044 30A 4W 4P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $255.70 (Each) $254.03 (Each)
Carton/Reel $1,534.20 (6 Each) $254.03 (1 Each)
Standard Packaging/Reel $1,534.20 (6 Each) $254.03 (1 Each)
amperage rating 30 30 Amp
connection Pressure Wire Terminal -
Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
Number of Wires 4 -
Phase 3 -
Poles 4 4
Voltage Rating 600 VAC At 50 - 400 HZ, 250 VDC 600 VAC AT 50 TO 400 HZ, 250 VDC
Wire Size 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex) 10 To 8 AWG (Extra Flex)
Size - 3-3/8 In Diameter X 2-7/8 In Length
Description 30A 4W4P P&S RECPT (600VAC/250VDC) 30A 4W 4P NEMA4X PWRMATE RCPT
extra long description APP ADR3044 30A RECPT 4PS1 SCR/SPRG CRS-H CDR3044 RCPT PWRMT 30A 4W4P
Features - The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Long Description Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Co Eaton Crouse-Hinds series PowerMate CDR receptacle, 30A, Four-wire, four-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc
Product Type 30A Recpt 4PS1 SCR/SPRG CVRS RCPT PWRMT 30A 4W4P
Special Features Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Receptacle is NEMA 4X rated when screw cap is closed when the receptacle is not in use;Rough usage construction;Suitable for use in locations where a weatherproof enclosure is re Watertight, Grounding Style 1, NEMA 4X Enclosure, Rotated Interior
dimensions - 2.8800 IN X 3.3800 IN X 3.3800 IN
Brand Appleton EATON CROUSE-HINDS SERIES
Manufacturers Part Number ADR3044 CDR3044
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type Grounding Style 1 Receptacle RECEPTACLE
Application For ACP3044BC Metallic Clamping Ring Plug Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting BOX -
nema rating NEMA 3, 3R, 4, 4X -
standard CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917 UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat