Item Comparison: ADR6034, CDR6034

Item

ADR6034 - 60A 3W4P P&S Recpt (600VAC/250VDC) - Appleton

ADR6034
60A 3W4P P&S Recpt (600VAC/250VDC)

$478.82 Each

$2,872.92 (6 Each)

QTY:
Each
Add
CDR6034 - 60A 3W 4P NEMA4X Pwrmate RCPT - Eaton

CDR6034
60A 3W 4P NEMA4X Pwrmate RCPT

$413.50 Each

$413.50 (1 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 15 14
Vendor Appleton Eaton
Catalog Number ADR6034 CDR6034
Manufacturer Number ADR6034 CDR6034
Category Gen Purpose Wiring Devices - Pin & Sleeve Devices Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121406 - Electrical receptacles 39121404 - Electrical sleeves
UPC/EAN/GTIN 00781381186421 00662276276918
Weight per package 3 (lbs/each) 2.2046 (lbs/each)
Description ADR6034 60A 3W4P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 Awg (Building), 6 - 4 Awg (Extra Flex), Amperage Rating: 60 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp
CDR6034 60A 3W 4P NEMA4X Pwrmate RCPT
Powermate Receptacle, 60 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 In (Cable Range) Wire Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $478.82 (Each) $413.50 (Each)
Carton/Reel $2,872.92 (6 Each) $413.50 (1 Each)
Standard Packaging/Reel $2,872.92 (6 Each) $413.50 (1 Each)
amperage rating 60 60 Amp
connection Pressure Wire Terminal -
Current Rating - 60 A
Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum High Impact Strength Epoxy Powder Coated Copper Free Aluminum
Number of Wires 3 3
Phase 3 -
Poles 4 4
Voltage Rating 600 VAC At 50 - 400 HZ, 250 VDC 600 V ac @ 50 to 400 Hz 250 V dc
Wire Size 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex) 0.440 to 1.375 in (Cable Range)
Size - 4-1/2 In Diameter X 4-1/4 In Length
Description 60A 3W4P P&S RECPT (600VAC/250VDC) 60A 3W 4P NEMA4X PWRMATE RCPT
extra long description APP ADR6034 60A RECPT 4PS2 SCR/SPRG CRS-H CDR6034 RCPT PWRMT 60A 3W4P
Features - PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently.
Long Description Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp Powermate Receptacle, 60 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 in (Cable Range) Wire Size
Product Type 60A Recpt 4PS2 SCR/SPRG CVRS RCPT PWRMT 60A 3W4P
Short Description - 60A4W4P Powermate Plug
Special Features Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell and extra pole;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Receptacle is NEMA 4X rated when screw cap is closed when the receptacle is not in use;Rough usage construction;Suitable for use in locations where a weatherproof enclo Watertight, Grounding Style 2, NEMA 4X Enclosure
dimensions - 4.2500 IN X 4.5000 IN X 4.5000 IN
for use with - Type P Cable
Standards Met - UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked
Brand Appleton EATON CROUSE-HINDS SERIES
Manufacturers Part Number ADR6034 CDR6034
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type Grounding Style 2 Receptacle RECEPTACLE
Application For ACP6034BC Metallic And NMACP6034BC Nonmetallic Clamping Ring Plugs Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting BOX -
nema rating NEMA 3, 3R, 4, 4X NEMA 4X
standard CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917 UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat