Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Sylvania |
Catalog Number |
CF26DDE835EC0 |
CF26DDE835 |
Manufacturer Number |
20673 |
CF26DD/E/835/ECO/20673 |
Category |
Fluorescent Lamps -
Compact Fluorescent Integrated
|
Fluorescent Lamps -
Compact Fluorescent Integrated
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00046135206733 |
00046135206733 |
Weight per package |
0.14 (lbs/each) |
10 (lbs/each) |
Description |
CF26DDE835EC0 CMPCT FLRLMP G24Q-3 Dulux D/E Base
Dulux 26W Double Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
|
CF26DDE835 CMPCT FLRLMP G24Q-3 Dulux D/E Base
Dulux 26W Double Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.34 (Each) |
$5.34 (Each) |
Carton/Reel |
$5.34 (1 Each) |
$5.34 (1 Each) |
Standard Packaging/Reel |
$267.00 (50 Each) |
$267.00 (50 Each) |
|
amperage rating |
Ballast Dependent |
Ballast Dependent |
Lamp Type |
DULUX D/E |
DULUX D/E |
Shape |
T4X2 |
T4X2 |
Voltage Rating |
120 V |
Ballast Dependent |
Wattage |
26 |
26 |
|
Base Type |
G24Q-3 4-Pin |
- |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
82 |
82 |
color temperature |
3500 k |
3500 |
Finish |
Phosphor Coated |
Phosphor Coated |
|
Length |
6-1/2 in;166 mm |
6.5 |
|
Description |
CMPCT FLRLMP G24Q-3 DULUX D/E BASE |
CMPCT FLRLMP G24Q-3 DULUX D/E BASE |
extra long description |
SYL CF26DD/E/835/ECO/20673 CF26DDE8 |
SYL CF26DD/E/835/ECO/20673 CF26DDE8 |
Features |
DULUX 26W double compact fluorescent lamp with 4-pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC |
- |
Long Description |
DULUX 26W double compact fluorescent lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC |
DULUX 26W double compact fluorescent lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC |
Product Type |
CF26DDE835ECO 50/CS 1/Sku |
CF26DDE835ECO 50/CS 1/Sku |
Short Description |
Compact Fluorescent Lamp, 26 W, G24Q-3 4-Pin, 20000 h Life |
- |
Special Features |
For Electronic Ballast |
- |
|
average life |
20000 h |
12000 |
Base |
G24Q-3;G24q-3 |
G24Q-3;G24q-3 |
Brightness (Lumens) |
1800 lm |
- |
bulb shape |
T4X2 |
- |
lumens |
1,710 |
1,710 |
package quantity |
50 CA |
- |
Standards Met |
IEC 60901- 2526;RoHS Compliant |
- |
start type |
ELECTRONIC RAPID START |
ELECTRONIC RAPID START |
total harmonic distortion |
Ballast Dependent |
Ballast Dependent |
|
Brand |
Sylvania-Ledvance |
SYLVANIA |
Manufacturers Part Number |
CF26DD/E/835/ECO/20673 |
CF26DD/E/835/ECO/20673 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
Compact Fluorescent |
Compact Fluorescent |
|
|
|
Application |
Exit Sign;Garden and Walkway Lighting;Recessed Ceiling Fixture;Showcase Lighting;Task Lighting;Wall Sconce |
Commercial/Residential |