Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Sylvania |
Catalog Number |
CF26DTEIN835EC0 |
CF26DTEIN835 |
Manufacturer Number |
CF26DT/E/IN/835/ECO/20881 |
CF26DT/E/IN/835/ECO/20881 |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00046135208812 |
00046135208812 |
Weight per package |
0.18 (lbs/each) |
0.23 (lbs/each) |
Description |
CF26DTEIN835EC0 26W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact
Dulux 26W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
|
CF26DTEIN835 26W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact
Dulux 26W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.69 (Each) |
$5.69 (Each) |
Carton/Reel |
$5.69 (1 Each) |
$5.69 (1 Each) |
Standard Packaging/Reel |
$284.50 (50 Each) |
$284.50 (50 Each) |
|
amperage rating |
Ballast Dependent |
Ballast Dependent |
Lamp Type |
DULUX T/E |
DULUX T/E |
Shape |
T4 |
T4 |
Voltage Rating |
Ballast Dependent |
Ballast Dependent |
Wattage |
26 |
26 |
|
Base Type |
GX24Q-3 4-Pin |
- |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
82 |
82 |
color temperature |
3500 k |
3500 |
Finish |
Phosphor Coated |
Phosphor Coated |
|
Diameter |
0.500000000000000 |
0.500000000000000 |
Length |
5 in;126 mm |
5 |
|
Description |
26W 4 PIN TRIPLE TUBE BIAX GX24Q-3 3500K COMPACT |
26W 4 PIN TRIPLE TUBE BIAX GX24Q-3 3500K COMPACT |
extra long description |
SYL CF26DT/E/IN/835/ECO/20881 CF26D |
SYL CF26DT/E/IN/835/ECO/20881 CF26D |
Features |
The overall length of DULUX(R) compact fluorescent lamps is measured from the bottom of the base to the outside edge of the glass. In many cases, the bottom of the base is the bottom of the center post of the base of the lamp. Pin-based compact fluorescent lamps have either 2 pins or 4 pins. Each 2-pin lamp has an internal starter and is designed for preheat, magnetic operation. The 4-pin lamps are designed for electronic ballast operation and are dimmable. These lamps have no internal starter;starting the |
- |
Long Description |
DULUX 26W triple compact fluorescent amalgam lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC |
DULUX 26W triple compact fluorescent amalgam lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC |
Product Type |
CF26DTEIN835ECO 50/CS 1/Sku |
CF26DTEIN835ECO 50/CS 1/Sku |
Short Description |
Compact Fluorescent Lamp, 26 W, Gx24q-3 4-Pin, 4100k |
- |
Special Features |
Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base;Approximate Initial Lumens after 100 hours Operation |
- |
|
average life |
16000 h |
16000 |
Base |
GX24Q-3;GX24q-3 |
GX24Q-3;GX24q-3 |
Brightness (Lumens) |
1746 lm |
- |
bulb shape |
T4 |
- |
dimmable |
Yes |
- |
GREEN CERTIFICATION |
Yes |
- |
lumens |
1,746 |
1,746 |
package quantity |
50 CA |
- |
Standards Met |
IEC 60901- 3426 |
- |
start type |
Rapid Start |
ELECTRONIC RAPID START |
total harmonic distortion |
Ballast Dependent |
Ballast Dependent |
|
Brand |
Sylvania-Ledvance |
SYLVANIA |
Manufacturers Part Number |
CF26DT/E/IN/835/ECO |
CF26DT/E/IN/835/ECO/20881 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
Compact Fluorescent |
Compact Fluorescent |
|
|
|
Application |
Commercial;Residential |
Commercial/Residential |