Nacogdoches |
21 |
1 |
All Stores |
|
|
|
Vendor |
American Fittings Corp |
Eaton |
Catalog Number |
CG150K |
CG1501150 |
Manufacturer Number |
CG 150K |
CG150 1150 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
N/A
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00662364501328 |
00784564001160 |
Weight per package |
0.874 (lbs/each) |
0.75 (lbs/each) |
Description |
CG150K 1 1/2" Cord Grip Conn Kit (1.050-1.630)
Cord Grip Kit Cable Range 1.050-1.630 Steel Usa
|
CG1501150 1-1/2" Orange Cord Grip (1.05-1.15)
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 1.05-1.15", Orange, Straight, Steel, 1-1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.66 (Each) |
$45.80 (Each) |
Carton/Reel |
$21.66 (1 Each) |
$91.59 (2 Each) |
Standard Packaging/Reel |
$129.96 (6 Each) |
$91.59 (2 Each) |
|
|
Description |
1 1/2" CORD GRIP CONN KIT (1.050-1.630) |
1-1/2" ORANGE CORD GRIP (1.05-1.15) |
extra long description |
- |
MIDWEST CG150 1150 1 1/2 ST. ORANG |
Features |
- |
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO. |
Long Description |
CORD GRIP KIT CABLE RANGE 1.050-1.630 STEEL USA |
Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 1.05-1.15", Orange, Straight, Steel, 1-1/2" |
Product Type |
Cord Grip Connector Kit |
1 1/2 ST. Orange Cord Grip 1.05 1. |
|
dimensions |
- |
2.0000 IN X 2.0300 IN X 2.0300 IN |
|
Brand |
American Fittings Corp |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
CG 150K |
CG150 1150 |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
- |
Cord grip |
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
- |
UL, CSA |