Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
American Fittings Corp |
O-Z/Gedney |
Catalog Number |
CG150K |
SR15012 |
Manufacturer Number |
CG 150K |
SR-15012 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
N/A
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00662364501328 |
00783126508307 |
Weight per package |
0.874 (lbs/each) |
0.65 (lbs/each) |
Description |
CG150K 1 1/2" Cord Grip Conn Kit (1.050-1.630)
Cord Grip Kit Cable Range 1.050-1.630 Steel Usa
|
SR15012 1-1/2" Straight CG 1.000-1.200 Dia Male Cord Grip
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/2 In, Conductor Range: 1 - 1.2 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.5 In Throat Inside Diameter, 5/8 In Thread Length, Dimensi
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.66 (Each) |
$79.56 (Each) |
Carton/Reel |
$21.66 (1 Each) |
$397.78 (5 Each) |
Standard Packaging/Reel |
$129.96 (6 Each) |
$1,988.90 (25 Each) |
|
|
|
|
Description |
1 1/2" CORD GRIP CONN KIT (1.050-1.630) |
1-1/2" STRAIGHT CG 1.000-1.200 DIA MALE CORD GRIP |
extra long description |
- |
OZG SR-15012 1-1/2 IN STR STRAIN RL |
Long Description |
CORD GRIP KIT CABLE RANGE 1.050-1.630 STEEL USA |
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/2 IN, Conductor Range: 1 - 1.2 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.5 IN Throat Inside Diameter, 5/8 IN Thread Length, Dimensi |
Product Type |
Cord Grip Connector Kit |
1-1/2 In STR Strain RLF Conn |
Special Features |
- |
Provide strain relief to protect the cord or cable;UL listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight |
|
Brand |
American Fittings Corp |
O-Z/GEDNEY |
Manufacturers Part Number |
CG 150K |
SR-15012 |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
- |
Type SR Gold Seal Strain Relief Straight Connector |
|
Application |
- |
For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways |
standard |
- |
Third Party Certification: UL File Number E-11857, CSA 009795 |