Item Comparison: CG200K, CGB6913

Item

CG200K - 2" Cord Grip Conn Kit (1.380 to 2.060) - American Fittings Corp

CG200K
2" Cord Grip Conn Kit (1.380 to 2.060)

$50.59 Each

$303.54 (6 Each)

QTY:
Each
Add
CGB6913 - 2" Dia Male Cord Grip (1.375-1.625) - Eaton

CGB6913
2" Dia Male Cord Grip (1.375-1.625)

$111.97 Each

$223.94 (2 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 522 220
Vendor American Fittings Corp Eaton
Catalog Number CG200K CGB6913
Manufacturer Number CG 200K CGB6913
Category Enhanced Commodity Codes - Boxes & Covers Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC N/A 39121311 - Electrical fittings
UPC/EAN/GTIN 00662364501335 00782274140100
Weight per package 1.344 (lbs/each) 2.7 (lbs/each)
Description CG200K 2" Cord Grip Conn Kit (1.380 to 2.060)
Cord Grip Kit Cable Range 1.380-2.060 Steel Usa
CGB6913 2" Dia Male Cord Grip (1.375-1.625)
Cord Gland, Feraloy Iron Alloy With Electrogalvanized and Aluminum Acrylic Paint (Body/Gland Nut);Neoprene (Bushing) Material, CGB Model, 1.375 to 1.625 In Cable/Cord Size, 3.438 In Length, 3 In Diameter, Straight Male Connection, 2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 2.7 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $50.59 (Each) $111.97 (Each)
Carton/Reel $50.59 (1 Each) $111.97 (1 Each)
Standard Packaging/Reel $303.54 (6 Each) $223.94 (2 Each)
connection - Male NPT
Material - Feraloy Iron Alloy with Electrogalvanized and Aluminum Acrylic Paint (Body/Gland Nut);Neoprene (Bushing)
Finish - Electrogalvanized With Aluminum Acrylic Painted
Diameter - 3 in
Length - 3.438 in
Size - 2 in
Description 2" CORD GRIP CONN KIT (1.380 TO 2.060) 2" DIA MALE CORD GRIP (1.375-1.625)
extra long description - CRS-H CGB6913 2 NPT MALE CORD/CAB F
Features - They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Long Description CORD GRIP KIT CABLE RANGE 1.380-2.060 STEEL USA Cord Gland, Feraloy Iron Alloy with Electrogalvanized and Aluminum Acrylic Paint (Body/Gland Nut);Neoprene (Bushing) Material, CGB Model, 1.375 to 1.625 in Cable/Cord Size, 3.438 in Length, 3 in Diameter, Straight Male Connection, 2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 2.7 lb
Product Type Cord Grip Connector Kit 2 NPT Male Cord/Cab FTG Neo Bush
Short Description - Cord Gland, 2", Feraloy Iron Alloy, 1.625-1.875 DIA MALE
Special Features - Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Cable/Cord Size - 1.375 to 1.625 in
Connection Type - Straight Male
dimensions - 3.4400 IN X 3.0000 IN X 3.0000 IN
Enclosure Type - Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
for use with - Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
includes - Standard Neoprene Bushing
Maximum Operating Temperature - +40 °C
Minimum Operating Temperature - -25 °C
package quantity - 1 CT;2 Pk
Standards Met - cULus Listed - UL File No. E23223;NEC501.10(B)(4)
Thread Size - 2 in
Brand American Fittings Corp Cooper Crouse-Hinds
Manufacturers Part Number CG 200K CGB6913
Model - CGB
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type - Cable gland
Weight - 2.7 lb
Application - Hazardous Location;Wet Location
Enclosure - Class I Div 2
standard - UL (CANADA AND US), CUL
Temperature Rating - -25 To 40 Deg C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat