Nacogdoches |
24 |
0 |
All Stores |
|
|
|
Vendor |
American Fittings Corp |
O-Z/Gedney |
Catalog Number |
CG200K |
SR20014 |
Manufacturer Number |
CG 200K |
SR-20014 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Romex Connectors
|
UNSPSC |
N/A
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00662364501335 |
00783126508505 |
Weight per package |
1.344 (lbs/each) |
1.2 (lbs/each) |
Description |
CG200K 2" Cord Grip Conn Kit (1.380 to 2.060)
Cord Grip Kit Cable Range 1.380-2.060 Steel Usa
|
SR20014 2 In STR Rel Fitt
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 2 In, Conductor Range: 1.2 - 1.4 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.93 In Throat Inside Diameter, 5/8 In Thread Length, Dimensio
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$50.59 (Each) |
$116.21 (Each) |
Carton/Reel |
$50.59 (1 Each) |
$232.42 (2 Each) |
Standard Packaging/Reel |
$303.54 (6 Each) |
$1,162.10 (10 Each) |
|
|
|
|
Description |
2" CORD GRIP CONN KIT (1.380 TO 2.060) |
2 IN STR REL FITT |
extra long description |
- |
OZG SR-20014 2 IN STR STRAIN RLF CO |
Long Description |
CORD GRIP KIT CABLE RANGE 1.380-2.060 STEEL USA |
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 2 IN, Conductor Range: 1.2 - 1.4 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.93 IN Throat Inside Diameter, 5/8 IN Thread Length, Dimensio |
Product Type |
Cord Grip Connector Kit |
2 In STR Strain RLF Conn |
Special Features |
- |
Provide strain relief to protect the cord or cable;UL listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight |
|
Brand |
American Fittings Corp |
O-Z/GEDNEY |
Manufacturers Part Number |
CG 200K |
SR-20014 |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
ROMEX CONNECTORS |
Type |
- |
Type SR Gold Seal Strain Relief Straight Connector |
|
Application |
- |
For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways |
standard |
- |
Third Party Certification: UL File Number E-11857, CSA 009795 |