Item Comparison: CG200K, SR20018

Item

CG200K - 2" Cord Grip Conn Kit (1.380 to 2.060) - American Fittings Corp

CG200K
2" Cord Grip Conn Kit (1.380 to 2.060)

$50.59 Each

$303.54 (6 Each)

QTY:
Each
Add
SR20018 - 2" CG 1.60-1.80 - O-Z/Gedney

SR20018
2" CG 1.60-1.80

$115.5484 Each

$1,155.48 (10 Each)

QTY:
Each
Add
Nacogdoches 24 0
All Stores 435 181
Vendor American Fittings Corp O-Z/Gedney
Catalog Number CG200K SR20018
Manufacturer Number CG 200K SR-20018
Category Enhanced Commodity Codes - Boxes & Covers Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Cord Connectors & Cord Grips SLB'S & Jake Ell'S
UNSPSC N/A 39121431 - Cable gland connector
UPC/EAN/GTIN 00662364501335 00783126508604
Weight per package 1.344 (lbs/each) 1.13 (lbs/each)
Description CG200K 2" Cord Grip Conn Kit (1.380 to 2.060)
Cord Grip Kit Cable Range 1.380-2.060 Steel Usa
SR20018 2" CG 1.60-1.80
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 2 In, Conductor Range: 1.6 - 1.8 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.93 In Throat Inside Diameter, 5/8 In Thread Length, Dimensio
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $50.59 (Each) $115.55 (Each)
Carton/Reel $50.59 (1 Each) $231.10 (2 Each)
Standard Packaging/Reel $303.54 (6 Each) $1,155.48 (10 Each)
connection - MNPT
Finish - Zinc Plated
Size - 2
Description 2" CORD GRIP CONN KIT (1.380 TO 2.060) 2" CG 1.60-1.80
extra long description - OZG SR-20018 2 IN STR STRAIN RLF CO
Long Description CORD GRIP KIT CABLE RANGE 1.380-2.060 STEEL USA OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 2 IN, Conductor Range: 1.6 - 1.8 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.93 IN Throat Inside Diameter, 5/8 IN Thread Length, Dimensio
Product Type Cord Grip Connector Kit 2 In STR Strain RLF Conn
Special Features - Provide strain relief to protect the cord or cable;UL listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight
Brand American Fittings Corp O-Z/GEDNEY
Manufacturers Part Number CG 200K SR-20018
Category Description CORD CONNECTORS & CORD GRIPS SLB'S & JAKE ELL'S
Type - Type SR Gold Seal Strain Relief Straight Connector
Application - For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways
standard - Third Party Certification: UL File Number E-11857, CSA 009795
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat