Nacogdoches |
204 |
0 |
All Stores |
|
|
|
Vendor |
Amfico |
T&B Ind Fitting |
Catalog Number |
CG75K |
2930 |
Manufacturer Number |
CG-75K |
2930 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121431 - Cable gland connector
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00662364501410 |
00786210029306 |
Weight per package |
0.21 (lbs/each) |
0.196 (lbs/each) |
Description |
CG75K 3/4" Cord Grip Conn Kit (.125-.880)
3/4" .125-.880 Cord Grip Connector Kit Steel Usa
|
2930 3/4" NM LT Cord Conn (.125-.375)
Strain Relief Connector, Metallic, Steel, 3/4 In Size, 0.125 to 0.375 In Cable/Cord Size, 1-25/32 In Length, 1-3/8 In Diameter, Straight Connection, 3/4 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 19.63 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.04 (Each) |
$17.01 (Each) |
Carton/Reel |
$151.00 (25 Each) |
$170.07 (10 Each) |
Standard Packaging/Reel |
$151.00 (25 Each) |
$170.07 (10 Each) |
|
|
Diameter |
- |
1-3/8 in |
Length |
- |
1-25/32 in |
Size |
- |
3/4 in |
|
Description |
3/4" CORD GRIP CONN KIT (.125-.880) |
3/4" NM LT CORD CONN (.125-.375) |
extra long description |
AMFICO CG-75K 3/4" 125-880 Cord Gri |
ABB 2930 3/4 INCH RANGER CORD CONN |
Features |
- |
Liquidtight Strain Relief Connector, 3/4 Inch, Straight, Cord Range 0.125 to 0.375 Inch, Throat Diamter 13/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing |
Long Description |
3/4" .125-.880 Cord Grip Connector Kit Steel USA |
Strain Relief Connector, Metallic, Steel, 3/4 in Size, 0.125 to 0.375 in Cable/Cord Size, 1-25/32 in Length, 1-3/8 in Diameter, Straight Connection, 3/4 in Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 19.63 lb/100 |
Product Type |
3/4" 125-880 Cord Grip Conn Kit STL |
Strain Relief Connector |
Short Description |
- |
Strain Relief Connector, Steel, ¾ in (.125-.375) |
Special Features |
- |
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief |
|
Cable/Cord Size |
- |
0.125 to 0.375 in |
Connection Type |
- |
Straight |
Maximum Operating Temperature |
- |
+105 °C |
Minimum Operating Temperature |
- |
-35 °C |
package quantity |
- |
10 CT;100 PK |
Standards Met |
- |
UL Listed;CSA Certified |
Thread Size |
- |
3/4 in |
|
Brand |
Amfico |
Thomas & Betts |
Manufacturers Part Number |
CG-75K |
2930 |
sub brand |
- |
Shureseal(TM) |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
|
|
Application |
- |
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord |