Item Comparison: CG75K, 2932

Item

CG75K - 3/4" Cord Grip Conn Kit (.125-.880) - Amfico

CG75K
3/4" Cord Grip Conn Kit (.125-.880)

$6.04 Each

$151.00 (25 Each)

QTY:
Each
Add
2932 - 3/4" LT Cord Conn (.500-.750) - T&B Ind Fitting

2932
3/4" LT Cord Conn (.500-.750)

$17.0067 Each

$1,700.67 (100 Each)

QTY:
Each
Add
Nacogdoches 204 0
All Stores 11,615 950
Vendor Amfico T&B Ind Fitting
Catalog Number CG75K 2932
Manufacturer Number CG-75K 2932
Category Enhanced Commodity Codes - Boxes & Covers Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121431 - Cable gland connector 39121431 - Cable gland connector
UPC/EAN/GTIN 00662364501410 00786210029320
Weight per package 0.21 (lbs/each) 0.19 (lbs/each)
Description CG75K 3/4" Cord Grip Conn Kit (.125-.880)
3/4" .125-.880 Cord Grip Connector Kit Steel Usa
2932 3/4" LT Cord Conn (.500-.750)
Strain Relief Connector, Metallic, Steel, 3/4 In Size, 0.500 to 0.750 In Cable/Cord Size, 1-25/32 In Length, 1-3/8 In Diameter, Straight Connection, 3/4 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 19 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.04 (Each) $17.01 (Each)
Carton/Reel $151.00 (25 Each) $170.07 (10 Each)
Standard Packaging/Reel $151.00 (25 Each) $1,700.67 (100 Each)
Color - Metallic
Diameter - 1-3/8 in
Length - 1-25/32 in
Size - 3/4 in
Description 3/4" CORD GRIP CONN KIT (.125-.880) 3/4" LT CORD CONN (.500-.750)
extra long description AMFICO CG-75K 3/4" 125-880 Cord Gri ABB 2932 3/4IN STR LT RELIEFCONN .5
Features - Liquidtight Strain Relief Connector, 3/4 Inch, Straight, Cord Range 0.500 to 0.750 Inch, Throat Diamter 13/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing
Long Description 3/4" .125-.880 Cord Grip Connector Kit Steel USA Strain Relief Connector, Metallic, Steel, 3/4 in Size, 0.500 to 0.750 in Cable/Cord Size, 1-25/32 in Length, 1-3/8 in Diameter, Straight Connection, 3/4 in Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 19 lb/100
Product Type 3/4" 125-880 Cord Grip Conn Kit STL Strain Relief Connector
Short Description - Strain Relief Connector, Steel, ¾ in (.125-.375)
Special Features - Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief
Cable/Cord Size - 0.500 to 0.750 in
Connection Type - Straight
Maximum Operating Temperature - +105 °C
Minimum Operating Temperature - -35 °C
package quantity - 10 CT;100 PK
Standards Met - UL Listed;CSA Certified
Thread Size - 3/4 in
Brand Amfico Thomas & Betts
Manufacturers Part Number CG-75K 2932
sub brand - Shureseal(TM)
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Weight - 19 lb/100
Application - Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat