Nacogdoches |
204 |
0 |
All Stores |
|
|
|
Vendor |
Amfico |
O-Z/Gedney |
Catalog Number |
CG75K |
SR75375 |
Manufacturer Number |
CG-75K |
SR-75-375 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
SLB'S & Jake Ell'S
|
UNSPSC |
39121431 - Cable gland connector
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00662364501410 |
00783126506600 |
Weight per package |
0.21 (lbs/each) |
0.25 (lbs/each) |
Description |
CG75K 3/4" Cord Grip Conn Kit (.125-.880)
3/4" .125-.880 Cord Grip Connector Kit Steel Usa
|
SR75375 3/4 CG .250-.375
Oz-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 3/4 In, Conductor Range: 0.25 - 0.375 In, Malleable Iron Body and Gland Nut, Nylon Gripper, Neoprene Grommet, PVC or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.04 (Each) |
$0.00 (Each) |
Carton/Reel |
$151.00 (25 Each) |
$0.00 (25 Each) |
Standard Packaging/Reel |
$151.00 (25 Each) |
$0.00 (100 Each) |
|
connection |
- |
Tapered MNPT |
|
Color |
- |
White |
Finish |
- |
Zinc Plated Body, Gland Nut And Locknut |
|
|
Description |
3/4" CORD GRIP CONN KIT (.125-.880) |
3/4 CG .250-.375 |
extra long description |
AMFICO CG-75K 3/4" 125-880 Cord Gri |
OZG SR-75-375 3/4 IN STR STRAIN RLF |
Long Description |
3/4" .125-.880 Cord Grip Connector Kit Steel USA |
OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 3/4 IN, Conductor Range: 0.25 - 0.375 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body |
Product Type |
3/4" 125-880 Cord Grip Conn Kit STL |
3/4 In STR Strain RLF Conn |
Special Features |
- |
Colored gripper allows for easy identification;Furnished complete with sealing ring and locknut;Grip-tite style, 2-piece internal design features a nylon gripper for exceptional pullout protection and a neoprene grommet for a moisture-proof seal (up to 1 IN diameter cord range);Liquidtight/oiltight/raintight;Provide strain relief to protect the cord or cable from pullout;Simple installation, cord can be installed without disassembly of the fitting;Slim diameter profile allows close spacing between connecto |
|
Brand |
Amfico |
O-Z/GEDNEY |
Manufacturers Part Number |
CG-75K |
SR-75-375 |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
SLB'S & JAKE ELL'S |
Type |
- |
Type SR Grip-Tite Strain Relief Straight Connector |
|
Application |
- |
For Securing And Sealing Cords Or Cables Entering Enclosures Or Raceways |
Enclosure |
- |
NEMA 4 |
nema rating |
- |
4 |
standard |
- |
Third Party Certification: UL File Number E-11857, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, Suitable for use in Hazardous Locations under NEC Sec. 501-4(b), 502-4(a) (2), and 503-3(a), For Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2 |
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
Call nearest store for Item Price
|