Nacogdoches |
1 |
15 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BR2L125RP |
CH2L125RP |
Manufacturer Number |
BR2L125RP |
CH2L125RP |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689339418 |
00782114190487 |
Weight per package |
7.4 (lbs/each) |
7.35 (lbs/each) |
Description |
BR2L125RP 1PH 125A Mlo 2/4 Cir Al Bus Nema 3R
Eaton BR Main Lug Loadcenter, Rainproof, Furnished With Hub Closure Plates, Main Lug, 125 A, 6R, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, 2 Spaces, 4 Circuits, Three-Wire, Single-Phase
|
CH2L125RP 1 PH/CH Loadcntr 125A Mlo 2/4 Cir. Cu Bus Nema 3R
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V Ac, #1 to 4/0 Awg Wire Size, Metallic Material, Copper Bus Material, 6.50 In Overall Length, 4.50 In Overall Width, 11.75 In Overall Height, 7.35 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$91.87 (Each) |
$101.50 (Each) |
Carton/Reel |
$91.87 (1 Each) |
$101.50 (1 Each) |
Standard Packaging/Reel |
$91.87 (1 Each) |
$101.50 (1 Each) |
|
amperage rating |
125 |
125 |
Cover Type |
Cover included |
- |
Current Rating |
- |
125 A |
interrupt rating |
10 |
25 |
Material |
- |
Metallic |
Phase |
1 |
1 |
Voltage Rating |
120/240 V |
120/240 V ac |
Wattage |
- |
Four-pole |
Wire Size |
- |
#1 to 4/0 AWG |
|
|
Depth |
9.5000 |
9.5 |
Height |
3.3000 |
3.13 |
Overall Length |
- |
6.50 in;165.1 mm |
Size |
6r |
6r |
Width |
4.5000 |
4.5 |
|
Description |
1PH 125A MLO 2/4 CIR AL BUS NEMA 3R |
1 PH/CH LOADCNTR 125A MLO 2/4 CIR. CU BUS NEMA 3R |
extra long description |
ETN BR2L125RP 1PH/BR LC 125A MLO 2/ |
ETN CH2L125RP 1 Ph/CH LC 125A MLO 2 |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton BR main lug loadcenter,Rainproof, furnished with hub closure plates,Main lug,125 A,6R,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,2 Spaces,4 Circuits,Three-wire,Single-phase |
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V ac, #1 to 4/0 AWG Wire Size, Metallic Material, Copper Bus Material, 6.50 in Overall Length, 4.50 in Overall Width, 11.75 in Overall Height, 7.35 lb |
Product Type |
1PH/BR LC 125A Mlo 2/4 Cir Al Bus N3R |
Main Lug Load Center |
Short Description |
- |
NEMA 3R Main Lug Load Center, 2/2 C, 125 A |
Special Features |
- |
Standard In |
|
Circuit Breaker Compatibility |
- |
CH Circuit Breaker |
Enclosure Type |
- |
Nema 3R |
for use with |
- |
Type CH Breakers |
media |
- |
Yes |
Number of Circuits |
- |
2 |
number of spaces |
2 |
2 |
Overall Height |
- |
11.75 in;298.5 mm |
Overall Width |
- |
4.50 in;114.3 mm |
Recommended Environment |
- |
Outdoor |
Standards Met |
- |
UL 50 Listed;UL 67 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BR2L125RP |
CH2L125RP |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
Residential |
standard |
UL 67,UL 50 |
UL 67,UL 50 |