Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CH4L125FP |
BR48L125FP |
Manufacturer Number |
CH4L125FP |
BR48L125FP |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00782114190494 |
00786676001717 |
Weight per package |
9.8 (lbs/each) |
5.15 (lbs/each) |
Description |
CH4L125FP 1 PH/CH Loadcntr 125A Mlo 4/8 Cir. Cu Bus Flush CO
Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 125A, 7, Copper, Nema 1, Metallic, Top/Bottom, CH, Flush, 2, Eight-Pole, 4, Three-Wire, Single-Phase, 120/240 V, #14-1/0 Awg
|
BR48L125FP 1PH 125A Mlo 4/8 Cir Al Bus Flush Cover
Eaton Eaton BR Main Lug Loadcenter , No Feed-Thru Lugs, Convertible Main, 200 A, L1, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, BWH, Combination, Nema 1, 42 Circuits, 30 Spaces, Four-Wire, Three-Phase, Type BR 1-Inch Breakers
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$57.02 (Each) |
$61.31 (Each) |
Carton/Reel |
$57.02 (1 Each) |
$61.31 (1 Each) |
Standard Packaging/Reel |
$57.02 (1 Each) |
$61.31 (1 Each) |
|
amperage rating |
125 A |
125 |
Cover Type |
- |
Cover not included |
interrupt rating |
25 kAIC |
10 |
Phase |
Single-phase |
1 |
Voltage Rating |
120/240 V |
120/240V |
Wattage |
Eight-pole |
Eight-pole |
|
Depth |
13.0000 |
3.56 |
Height |
3.6900 |
13 |
Size |
7 |
7 |
Width |
11.0000 |
11 |
|
Description |
1 PH/CH LOADCNTR 125A MLO 4/8 CIR. CU BUS FLUSH CO |
1PH 125A MLO 4/8 CIR AL BUS FLUSH COVER |
extra long description |
ETN CH4L125FP 1 Ph/CH LC 125A MLO 4 |
ETN BR48L125FP 1 Ph/BR LC 125A MLO |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton CH main lug loadcenters,Standard,Main lug only,125A,7,Copper,NEMA 1,Metallic,Top/bottom,CH,Flush,2,Eight-pole,4,Three-wire,Single-phase,120/240 V,#14-1/0 AWG |
Eaton Eaton BR main lug loadcenter ,No feed-thru lugs,Convertible main,200 A,L1,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,BWH,Combination,NEMA 1,42 Circuits,30 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers |
Product Type |
1 PH/CH LC 125A Mlo 4SP, Cu Bus FLSH CVR |
1 PH/BR LC 125A Mlo 4/8 Cir Al Bus FLSH |
Special Features |
Standard |
Current design |
|
dimensions |
13.0000 IN X 11.0000 IN X 3.6900 IN |
3.5600 IN X 11.0000 IN X 13.0000 IN |
media |
Yes |
- |
number of spaces |
4 |
4 |
|
Brand |
EATON CUTLER-HAMMER |
Eaton |
Manufacturers Part Number |
CH4L125FP |
BR48L125FP |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Mounting |
Flush Mount |
Flush Mount |
standard |
UL 67,UL 50 |
UL 67,UL 50 |