Item Comparison: CHF235, CH235

Item

CHF235 - Type CHF BRKR 35A/2P 120/240V 10kaic - Eaton

CHF235
Type CHF BRKR 35A/2P 120/240V 10kaic

$25.14 Each

$628.50 (25 Each)

QTY:
Each
Add
CH235 - 2P 35A 240V Breaker - Eaton Cutler-Hammer

CH235
2P 35A 240V Breaker

$25.14 Each

$25.14 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 3,608 1
Vendor Eaton Eaton Cutler-Hammer
Catalog Number CHF235 CH235
Manufacturer Number CHF235 CH235
Category Standard Trip Plug - 2 Pole Standard Trip Plug-In Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
UNSPSC 39121603 - Miniature circuit breakers 39121601 - Circuit breakers
UPC/EAN/GTIN 00786685532158 00782113312248
Weight per package 0.5 (lbs/each) 0.57 (lbs/each)
Description CHF235 Type CHF BRKR 35A/2P 120/240V 10kaic
Standard Trip Circuit Breaker, 35 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.50 LB
CH235 2P 35A 240V Breaker
Abbinstall TB245|Crouse MP245|Eaton BR235|Eaton CL245|Eaton CUHCH235|Geindust THQL1245|Geindust THQP235|Grainger 5B685|Grainger 5B743|Ite PC8240GF|Murrayfeis MP245|Schneider HOM235|Schneider HOM24|Schneider QO235|Siemens B235|Siemens Q245|Squared HOM235|Squared QO235|Thomasbett TB245
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.14 (Each) $25.14 (Each)
Carton/Reel $25.14 (1 Each) $25.14 (1 Each)
Standard Packaging/Reel $628.50 (25 Each) $25.14 (1 Each)
amperage rating 35 A -
Current Rating 35 A -
interrupt rating 10 kAIC 10 kAIC
Poles 2 2
used with - Type CH Loadcenters
Voltage Rating 120/240 V ac 120/240
Wire Size - #14-2 AWG Cu/Al 60°C or 75°C
Height - 3.5
Length - 3.5
Overall Length 3 in -
Width - 1.5
Description TYPE CHF BRKR 35A/2P 120/240V 10KAIC 2P 35A 240V BREAKER
extra long description ETN CHF235 CHF BREAKER, 35A / 2P 12 -
Features Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co -
Long Description Standard Trip Circuit Breaker, 35 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.50 lb ABBInstall TB245|Crouse MP245|Eaton BR235|Eaton CL245|Eaton CUHCH235|GEIndust THQL1245|GEIndust THQP235|Grainger 5B685|Grainger 5B743|ITE PC8240GF|MurrayFeis MP245|Schneider HOM235|Schneider HOM24|Schneider QO235|Siemens B235|Siemens Q245|SquareD HOM235|SquareD QO235|ThomasBett TB245
Product Type Standard Trip Circuit Breaker CH235TYPE CH 3/4-Inch Standard Circuit Breaker
Short Description 2P Standard Trip Circuit Breaker, 35 A, 120/240 VAC w/Trip Flag -
circuit breaker type Standard Trip Circuit Breaker -
dimensions 1.5000 IN X 0.7500 IN X 2.6000 IN -
for use with Type CH Loadcenters -
main circuit breaker - CH
Mounting Type Plug-On -
Overall Height 3 in -
Overall Width 0.75 in -
Standards Met UL 489 Listed;IGCC 4897 -
Trip Type Trip flag Common
Tripping Mechanism Common -
Brand Eaton Corp Eaton
Manufacturers Part Number CHF235 CH235
Category Description Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
igcc - 4813
Type Thermal magnetic circuit breakers Type CH 3/4-inch Standard Circuit Breaker
unspsc code - 39121601
Manufacturer Status - Inactive
Status - Inactive
Weight 0.50 lb -
Application OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other Circuit Protection
standard UL 489,HACR Rated UL 489
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat