Nacogdoches |
42 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHFP120DF |
CHFAFGF120PN |
Manufacturer Number |
CHFP120DF |
CHFAFGF120PN |
Category |
Arc Fault Afci Plug -
In Circuit Breakers
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689058968 |
00786670007845 |
Weight per package |
0.55 (lbs/each) |
0.5 (lbs/each) |
Description |
CHFP120DF CH Dual Function Af/GF BRKR 20A Pon 10kaic
Eaton CH Arc Fault / Ground Fault Circuit Breaker, CH Dual Function Af/GF Breaker, 20 A, Pon, 10 Kaickaic, 20 A, 10 Kaic , CH Dual Function Af/GF Breaker, 20 A, Pon, 10 Kaickaic
|
CHFAFGF120PN Type CH 3/4" Afci/Gfci W/Flag, 1P, 20A, 120V, 10ka
Ground Fault Circuit Breaker, 20 A, Plug-On, 120 V Ac
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$76.12 (Each) |
$76.12 (Each) |
Carton/Reel |
$76.12 (1 Each) |
$76.12 (1 Each) |
Standard Packaging/Reel |
$1,522.40 (20 Each) |
$1,522.40 (20 Each) |
|
Current Rating |
- |
20 A |
interrupt rating |
10 |
10 kAIC |
Poles |
1 |
1 |
Voltage Rating |
- |
120 V ac |
|
Description |
CH DUAL FUNCTION AF/GF BRKR 20A PON 10KAIC |
TYPE CH 3/4" AFCI/GFCI W/FLAG, 1P, 20A, 120V, 10KA |
extra long description |
ETN CHFP120DF CHF 1P 20A DUAL FUNCT |
ETN CHFAFGF120PN Eaton CH arc fault |
Features |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co |
Long Description |
Eaton CH arc fault / ground fault circuit breaker, CH Dual Function AF/GF Breaker, 20 A, PON, 10 kAICkAIC, 20 A, 10 kAIC , CH Dual Function AF/GF Breaker, 20 A, PON, 10 kAICkAIC |
Ground Fault Circuit Breaker, 20 A, Plug-On, 120 V ac |
Product Type |
CHF 1P 20A Dual Function Plug On Neutral |
Ground Fault Circuit Breaker |
Short Description |
- |
1P Ground Fault Circuit Breaker, 20 A, 120 VAC, Self-Test GFCI |
Special Features |
Plug-on neutral |
Plug-on neutral |
|
circuit breaker type |
- |
Ground Fault Circuit Breaker |
dimensions |
3.4000 IN X 0.7500 IN X 1.2000 IN |
3.0000 IN X 2.0000 IN X 0.7500 IN |
Mounting Type |
- |
Plug-On |
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
CHFP120DF |
CHFAFGF120PN |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
Arc Fault / Ground Fault Circuit Breakers |
Arc Fault / Ground Fault Circuit Breakers |
|
Application |
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
standard |
UL Listed |
UL Listed |