Item Comparison: CHIC0A3, AC1A

Item

CHIC0A3 - 1LB Chico A-Sealing Compound - Eaton

CHIC0A3
1LB Chico A-Sealing Compound

$31.51 Each

$157.55 (5 Each)

QTY:
Each
Add
AC1A - Sealing Cement - Appleton

AC1A
Sealing Cement

$19.81 Each

$237.72 (12 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 771 10
Vendor Eaton Appleton
Catalog Number CHIC0A3 AC1A
Manufacturer Number CHICO A3 AC1A
Category Tools - Paint, Chemicals, Etc. Tools - Paint, Chemicals, Etc.
Classification Adhesives Flex & MC Fittings
UNSPSC 39121337 - Electrical sealing compound N/A
UPC/EAN/GTIN 00782274170404 00781381792554
Weight per package 1.27 (lbs/each) 1 (lbs/each)
Description CHIC0A3 1LB Chico A-Sealing Compound
Sealing Compound, 1 LB Tin, Light Gray, Odorless, 3 Specific Gravity, 72 H (Full Cure);60 to 70 Min (Hardness) Setting Time, -40 to +165 °F, 1.27 LB
AC1A Sealing Cement
Kwiko Sealing Cement, Size: 16 Oz, Container: Can, Volume When Set: 23 Cu-In, For Use In Sealing Fittings and Sealing Hubs
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.51 (Each) $19.81 (Each)
Carton/Reel $31.51 (1 Each) $237.72 (12 Each)
Standard Packaging/Reel $157.55 (5 Each) $237.72 (12 Each)
Material Chico -
Color Light Gray -
Size - 16
Description 1LB CHICO A-SEALING COMPOUND SEALING CEMENT
extra long description CRS-H CHICO A3 CHICO A SEALING COMP APP AC1A KWIKO A SEALING CEMENT 16
Features Form a seal around each electrical conductor and between them and inside of the sealing fitting to restrict the passage of gases, vapors or flames through the sealing fitting at atmospheric pressure and at normal ambient temperatures. -
Long Description Sealing Compound, 1 lb Tin, Light Gray, Odorless, 3 Specific Gravity, 72 h (Full Cure);60 to 70 min (Hardness) Setting Time, -40 to +165 °F, 1.27 lb Kwiko Sealing Cement, Size: 16 OZ, Container: Can, Volume When Set: 23 CU-IN, For Use In Sealing Fittings And Sealing Hubs
Product Type Sealing Compound Kwiko A Sealing Cement 16 Oz
Short Description Sealing Compound, 1 lb, Light Gray -
Special Features Forms a seal around each electrical conductor and between them and inside of the sealing fitting to restrict the passage of gases, vapors or flames th Kwiko A sealing cement is a specially formulated water soluble powder; Mixed to the proper proportions, it is poured in sealing fittings and hardens to contain and restrict the passage of gases and explosions in classified areas; Ratio: 2 parts cement to 1 part water
Composition Cement;alumina;chemicals;Bassanite (calcium sulfate hemihydrate);Haturite (tricalcium silicate) -
Container Capacity 1 lb -
Container Type Tin -
dimensions 3.9700 IN X 4.1300 IN X 3.9700 IN -
odor Odorless -
Operating Temperature Range -40 to +165 °F -
package quantity 1 CT;5 PK -
Physical Form Powder -
Setting Time 72 h (Full Cure);60 to 70 min (Hardness) -
specific gravity 3 -
Brand EATON CROUSE-HINDS SERIES Appleton
Manufacturers Part Number CHICO A3 AC1A
Category Description ADHESIVES FLEX & MC FITTINGS
Type Sealing Compound Sealing Cement
Weight 1.27 lb -
Application Sealing Fittings and Hubs For Use In Sealing Fittings And Sealing Hubs
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat