Item Comparison: CHN250GF, CH250GFT

Item

CHN250GF - CH 5MA Gfci 2P 50A 120/240V 10kaic - Eaton

CHN250GF
CH 5MA Gfci 2P 50A 120/240V 10kaic

$318.35 Each

$318.35 (1 Each)

QTY:
Each
Add
CH250GFT - Type CH 5 Ma GFI BRKR 50A/2 Pole 120/240V 10K_Self - Eaton

CH250GFT
Type CH 5 Ma GFI BRKR 50A/2 Pole 120/240V 10K_Self

$318.35 Each

$3,183.50 (10 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 5,662 0
Vendor Eaton Eaton
Catalog Number CHN250GF CH250GFT
Manufacturer Number CHN250GF CH250GFT
Category Ground Fault Gfci Plug - In Circuit Breakers Ground Fault Gfci Plug - In Circuit Breakers
Classification Fault Sensing Breakers (Afci/Gfci) Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786689217280 00786676025652
Weight per package 0.81 (lbs/each) 0.8 (lbs/each)
Description CHN250GF CH 5MA Gfci 2P 50A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 50 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
CH250GFT Type CH 5 Ma GFI BRKR 50A/2 Pole 120/240V 10K_Self
Ground Fault Circuit Breaker, 50 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 Awg Wire Size, 2 In Overall Height, 4.5 In Overall Length, 2.75 In Overall Width, 0.7 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $318.35 (Each) $318.35 (Each)
Carton/Reel $318.35 (1 Each) $318.35 (1 Each)
Standard Packaging/Reel $318.35 (1 Each) $3,183.50 (10 Each)
amperage rating 50 A 50 A
connection - Plug-on
Current Rating - 50 A
interrupt rating 10 10 kAIC
Poles 2 2
Voltage Rating 120/240 V 120/240 V
Wire Size - #14 to #4 AWG
Overall Length - 4.5 in
Description CH 5MA GFCI 2P 50A 120/240V 10KAIC TYPE CH 5 MA GFI BRKR 50A/2 POLE 120/240V 10K_SELF
extra long description ETN CHN250GF CH 5mA GFCI, 2P, 50A, ETN CH250GFT CH 5 MA GFI 50A/2 POLE
Features Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous Eaton’s CH Spa Panels are premium factory-assembled “combination” units that provide ground fault protection, as well as a convenient way to turn spa pumps on and off. The NEC requires that all pool and spa pumps be protected by a ground fault interrupter and a disconnect switch mounted within 10 feet of the tub or the spa.
Long Description Eaton CH GFCI circuit breaker,Plug-in circuit breaker,50 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA Ground Fault Circuit Breaker, 50 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 AWG Wire Size, 2 in Overall Height, 4.5 in Overall Length, 2.75 in Overall Width, 0.7 lb
Product Type CH 5MA Gfci, 2P, 50A, 120/240V, 10kaic Ground Fault Circuit Breaker
Short Description - 2P Ground Fault Circuit Breaker, 50 A,Common Trip, Plug-On
Special Features - Ground Fault Self Test
circuit breaker type - Ground Fault Circuit Breaker
dimensions 6.0000 IN X 3.5000 IN X 2.2500 IN 4.5000 IN X 2.7500 IN X 2.0000 IN
Mounting Type - Plug-On
Overall Height - 2 in
Overall Width - 2.75 in
Standards Met - IGCC Standards 4897
Terminal Connection Type - Line and Load Lug
Trip Type Common Common
Tripping Mechanism - Common
Brand Eaton Corp Eaton Corp
Manufacturers Part Number CHN250GF CH250GFT
Category Description Fault Sensing Breakers (AFCI/GFCI) Fault Sensing Breakers (AFCI/GFCI)
Type GFCI circuit breakers GFCI circuit breakers
Status - Inactive
Weight - 0.7 lb
Application Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard UL 489 UL 489
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat