Item Comparison: CHNSURGE, CHSA

Item

CHNSURGE - Type CH 2 Pole Surge Arrester - Eaton

CHNSURGE
Type CH 2 Pole Surge Arrester

$111.42 Each

$111.42 (1 Each)

QTY:
Each
Add
CHSA - Plug On Surge Protective Device - Eaton

CHSA
Plug On Surge Protective Device

$96.69 Each

$966.90 (10 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 2,772 1
Vendor Eaton Eaton
Catalog Number CHNSURGE CHSA
Manufacturer Number CHNSURGE CHSA
Category Enhanced Commodity Codes - Distribution Equipment Load Centers & Accessories - Load Center Accessories
Classification Meter Socket Accessories Surge Supression Products
UNSPSC 39121610 - Surge suppressers 39121634 - Surge arrestor
UPC/EAN/GTIN 00786689353650 00782113099361
Weight per package 1 (lbs/each) 0.6 (lbs/each)
Description CHNSURGE Type CH 2 Pole Surge Arrester
Eaton Type CH Circuit Breaker Surge Protective Device, Two Pole, Surge Protective Device
CHSA Plug On Surge Protective Device
Surge Arrestor, Surge Arrestor, Plug-On Mount, 60 V (1 Phase);120 V (2 Phase), 6 In Overall Length, 0.51 In Overall Width, 2.5 In Overall Height, 0.6 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $111.42 (Each) $96.69 (Each)
Carton/Reel $111.42 (1 Each) $96.69 (1 Each)
Standard Packaging/Reel $111.42 (1 Each) $966.90 (10 Each)
Phase - Single-phase
Voltage Rating - 60 V (1 Phase);120 V (2 Phase)
Depth 3.5 -
Height 2.4 -
Overall Length - 6 in
Width 6.1 -
Description TYPE CH 2 POLE SURGE ARRESTER PLUG ON SURGE PROTECTIVE DEVICE
extra long description ETN CHNSURGE Type CH 2 pole Surge A ETN CHSA PLUG ON SURGE PROTECTIVE D
Features Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Long Description Eaton Type CH circuit breaker surge protective device,Two Pole, Surge Protective Device Surge Arrestor, Surge Arrestor, Plug-On Mount, 60 V (1 Phase);120 V (2 Phase), 6 in Overall Length, 0.51 in Overall Width, 2.5 in Overall Height, 0.6 lb/EA
Product Type Type CH 2 Pole Surge Arrester Surge Arrestor
Short Description - Surge Arrestor, Plug-On Mount, 6 in Length, 60/120 V
accessory type - Surge Arrestor
dimensions 3.5000 IN X 6.1000 IN X 2.4000 IN 0.7500 IN X 0.5100 IN X 2.5000 IN
for use with - CH Loadcenters and Breakers
Mounting Type - Plug-On Mount
Overall Height - 2.5 in
Overall Width - 0.51 in
Short Circuit Rating 10 kA -
Standards Met - UL 1449
Made in USA - yes
Brand Eaton Eaton Corp
Manufacturers Part Number CHNSURGE CHSA
Category Description Meter Socket Accessories SURGE SUPRESSION PRODUCTS
Type Plug on module surge protection device Plug on module surge protection device
Status - Inactive
Weight - 0.6 lb/EA
Application OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Frequency Rating 50/60 Hz 60 Hz
Mounting - Plug-on
standard UL 1449,cUL Certified UL 1449
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat