Item Comparison: CHP14B100R, CH14B100R

Item

CHP14B100R - CH Pon Loadcntr 100A Main BRKR 14 Space N3R - Eaton

CHP14B100R
CH Pon Loadcntr 100A Main BRKR 14 Space N3R

$424.74 Each

$424.74 (1 Each)

QTY:
Each
Add
CH14B100R - 1PH/CH Loadcenter 100A 10KAIC MCB 14 Cir. Cu Bus N - Eaton

CH14B100R
1PH/CH Loadcenter 100A 10KAIC MCB 14 Cir. Cu Bus N

$403.37 Each

$403.37 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 140 2
Vendor Eaton Eaton
Catalog Number CHP14B100R CH14B100R
Manufacturer Number CHP14B100R CH14B100R
Category Load Centers & Accessories - Single Phase Main Breaker Load Load Centers & Accessories - Single Phase Main Breaker Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689058517 00782113097435
Weight per package 19 (lbs/each) 19 (lbs/each)
Description CHP14B100R CH Pon Loadcntr 100A Main BRKR 14 Space N3R
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 100 A, X0, Copper, Nema 3R, Metallic, CH, 28, 14, Three-Wire, Single-Phase, Overhead, 120/240 V
CH14B100R 1PH/CH Loadcenter 100A 10KAIC MCB 14 Cir. Cu Bus N
CH Style Load Center, 14 Spaces, 14 Circuits, 100 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 16.75 In Overall Height, 19 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $424.74 (Each) $403.37 (Each)
Carton/Reel $424.74 (1 Each) $403.37 (1 Each)
Standard Packaging/Reel $424.74 (1 Each) $403.37 (1 Each)
amperage rating 100 100
Current Rating - 100 A
interrupt rating - 10 kAIC
Material - Metallic
Phase 1 1
Voltage Rating 120/240 V 120/240 V ac
Wire Size - #6 to 1/0 AWG
Bus Material - Copper
Depth 16.75 16.75
Height 5.19 5.19
Overall Length - 14.31 in;363.5 mm
Size X0 B
Width 14.31 14.31
Description CH PON LOADCNTR 100A MAIN BRKR 14 SPACE N3R 1PH/CH LOADCENTER 100A 10KAIC MCB 14 CIR. CU BUS N
extra long description ETN CHP14B100R CH PON LC, 100A, MB, ETN CH14B100R Eaton CH main breaker
Features Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Eaton CH main breaker loadcenters,Cover included,Main breaker,100 A,X0,Copper,NEMA 3R,Metallic,CH,28,14,Three-wire,Single-phase,Overhead,120/240 V CH Style Load Center, 14 Spaces, 14 Circuits, 100 A, 120/240 V ac, #6 to 1/0 AWG Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 16.75 in Overall Height, 19 lb
Product Type CH Pon LC, 100A, MB, 14SP, N3R CH Style Load Center
Short Description - CH Style Load Center, 14C, 100 A, NEMA 3R
Special Features Cover included Standard In;Cover Included
Circuit Breaker Compatibility - CH Circuit Breaker
dimensions 16.7500 IN X 14.3100 IN X 5.1900 IN 16.7500 IN X 14.3100 IN X 5.1900 IN
Enclosure Type - Nema 3R
for use with - Type CH Breakers
media Yes Yes
Number of Circuits - 14
number of spaces 14 14
Overall Height - 16.75 in;425.5 mm
Overall Width - 3.88 in;98.4 mm
Recommended Environment - Outdoor
Standards Met - UL 67 Listed;UL 50 Listed
Made in USA - yes
Brand Eaton Eaton Corp
Manufacturers Part Number CHP14B100R CH14B100R
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type Main breaker loadcenter Main breaker loadcenter
Status - Inactive
Weight - 19 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential
standard UL 67,UL 50 UL 67,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat