Item Comparison: CHP16L125R, CH16L125R

Item

CHP16L125R - CH Pon Loadcntr 125A Mlo 16 Space N3R - Eaton

CHP16L125R
CH Pon Loadcntr 125A Mlo 16 Space N3R

$369.31 Each

$369.31 (1 Each)

QTY:
Each
Add
CH16L125R - 1PH/CH Loadcenter 125A Mlo 16 Cir. Cu Bus Nema 3R - Eaton

CH16L125R
1PH/CH Loadcenter 125A Mlo 16 Cir. Cu Bus Nema 3R

$592.38 Each

$592.38 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 111 8
Vendor Eaton Eaton
Catalog Number CHP16L125R CH16L125R
Manufacturer Number CHP16L125R CH16L125R
Category Load Centers & Accessories - Single Phase Main Lug Load Cen Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689058524 00782113097480
Weight per package 19 (lbs/each) 20 (lbs/each)
Description CHP16L125R CH Pon Loadcntr 125A Mlo 16 Space N3R
Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 125A, X0, Copper, Nema 3R, Metallic, Overhead, 32, 16, Three-Wire, Single-Phase
CH16L125R 1PH/CH Loadcenter 125A Mlo 16 Cir. Cu Bus Nema 3R
Main Lug Load Center, 16 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 16.75 In Overall Height, 20 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $369.31 (Each) $592.38 (Each)
Carton/Reel $369.31 (1 Each) $592.38 (1 Each)
Standard Packaging/Reel $369.31 (1 Each) $592.38 (1 Each)
amperage rating 125 125 A
Current Rating - 125 A
interrupt rating 25 -
Material - Metallic
Phase 1 Single-phase
Voltage Rating - 120/240 V ac
Wire Size - #6 to 2/0 AWG
Bus Material - Copper
Depth 18.4 16.7500
Height 5.6 5.1900
Overall Length - 14.31 in;363.5 mm
Size X0 B
Width 15.4 14.3100
Description CH PON LOADCNTR 125A MLO 16 SPACE N3R 1PH/CH LOADCENTER 125A MLO 16 CIR. CU BUS NEMA 3R
extra long description ETN CHP16L125R CH PON LC, 125A, MLO ETN CH16L125R Eaton CH main lug loa
Features Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Eaton CH main lug loadcenters,Cover included,Main Lug Only,125A,X0,Copper,NEMA 3R,Metallic,Overhead,32,16,Three-wire,Single-phase Main Lug Load Center, 16 Spaces, 16 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 16.75 in Overall Height, 20 lb
Product Type CH Pon LC, 125A, Mlo, 16SP, N3R Main Lug Load Center
Short Description - NEMA 3R Main Lug Load Center, 16/16 C, 125 A
Special Features Cover included Cover included
Circuit Breaker Compatibility - CH Circuit Breaker
dimensions 18.4000 IN X 15.4000 IN X 5.6000 IN 16.7500 IN X 14.3100 IN X 5.1900 IN
Enclosure Type - Nema 3R
for use with - Type CH Breakers
media Yes Yes
Number of Circuits - 16
number of spaces 16 16
Overall Height - 16.75 in;425.5 mm
Overall Width - 5.19 in;131.8 mm
Recommended Environment - Outdoor
Standards Met - UL 50 Listed;UL 67 Listed
Made in USA - yes
Brand Eaton Eaton Corp
Manufacturers Part Number CHP16L125R CH16L125R
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type Main lug loadcenter Main lug loadcenter
Status - Inactive
Weight - 20 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential
standard UL 67,UL 50 UL 50,UL 67
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat