Item Comparison: CHP24B200X5, CH24B200E

Item

CHP24B200X5 - CH Pon Loadcntr 200A Main BRKR 24 Space - Eaton

CHP24B200X5
CH Pon Loadcntr 200A Main BRKR 24 Space

$659.80 Each

$659.80 (1 Each)

QTY:
Each
Add
CH24B200E - 24C 200A 1PH MB Loadcenter - Eaton

CH24B200E
24C 200A 1PH MB Loadcenter

$567.16 Each

$567.16 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 30 0
Vendor Eaton Eaton
Catalog Number CHP24B200X5 CH24B200E
Manufacturer Number CHP24B200X5 CH24B200E
Category Load Centers & Accessories - Single Phase Main Breaker Load Load Centers & Accessories - Single Phase Main Breaker Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786679189580 00782113097770
Weight per package 18.2 (lbs/each) 20.2 (lbs/each)
Description CHP24B200X5 CH Pon Loadcntr 200A Main BRKR 24 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 200 A, X5, Copper, X5, Nema 1, Metallic, 10 Kaic, CSR, 48, 24, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
CH24B200E 24C 200A 1PH MB Loadcenter
CH 3/4-Inch Loadcenter, Single-Phase, 24 Circuits, 24-Pole, #2/0-300 Kcmil Wire, 200A, Nema 1
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $659.80 (Each) $567.16 (Each)
Carton/Reel $659.80 (1 Each) $567.16 (1 Each)
Standard Packaging/Reel $659.80 (1 Each) $567.16 (1 Each)
amperage rating 200 59120
Cover Type X5 Ch8ef-combination, ch8es-surface, not included
interrupt rating 10 25 kAIC
Number of Wires - Three-wire
Phase 1 1 W
Voltage Rating 120/240 V -
Wire Size - #2/0-300 kcmil
Bus Material - Copper
Enclosure Material - Metallic
Depth 29 -
Height 3.88 -
Size X5 E
Width 14.31 -
Description CH PON LOADCNTR 200A MAIN BRKR 24 SPACE 24C 200A 1PH MB LOADCENTER
extra long description ETN CHP24B200X5 CH PON LC, 200A, MB ETN CH24B200E CH 3/4-inch loadcente
Features Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. -
Long Description Eaton CH main breaker loadcenters,PON,Main breaker,200 A,X5,Copper,X5,NEMA 1,Metallic,10 kAIC,CSR,48,24,Three-wire,Single-phase,#2 AWG-300 kcmil,120/240 V CH 3/4-inch loadcenter, single-phase, 24 circuits, 24-pole, #2/0-300 kcmil wire, 200A, NEMA 1
Product Type CH Pon LC, 200A, MB, 24SP CH 3/4-Inch Loadcenter
Special Features PON -
Box Size - E
cover - Ch8ef-combination, ch8es-surface, not included
dimensions 29.0000 IN X 14.3100 IN X 3.8800 IN 73.9902centimetreX36.3474centimetreX98.5520millimetre
main circuit breaker - CSR
media Yes -
Number of Circuits - 24 W
number of spaces 24 24 W
Brand Eaton Eaton
Manufacturers Part Number CHP24B200X5 CH24B200E
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
igcc - PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type Main breaker loadcenter MAIN BREAKER
unspsc code - 39121101
Status - Inactive
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Power Distribution
Enclosure - NEMA 1
standard UL 50,UL 67 UL 67;UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat