Item Comparison: CHP24L150X5, CH24L150D

Item

CHP24L150X5 - CH Pon Loadcntr 150A Mlo 24 Spaces - Eaton

CHP24L150X5
CH Pon Loadcntr 150A Mlo 24 Spaces

$332.69 Each

$332.69 (1 Each)

QTY:
Each
Add
CH24L150D - 24C 150A 1PH Mlo Loadcenter - Eaton

CH24L150D
24C 150A 1PH Mlo Loadcenter

$285.97 Each

$285.97 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 124 6
Vendor Eaton Eaton
Catalog Number CHP24L150X5 CH24L150D
Manufacturer Number CHP24L150X5 CH24L150D
Category Load Centers & Accessories - Single Phase Main Lug Load Cen Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689054274 00782113097718
Weight per package 16.4 (lbs/each) 17.9 (lbs/each)
Description CHP24L150X5 CH Pon Loadcntr 150A Mlo 24 Spaces
Eaton CH Main Lug Only Panel, Pon, 150A, X5, Copper Bus, , Nema 1 Indoor, Steel, 10 Kaic, 48 Circuits, 24 Spaces, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
CH24L150D 24C 150A 1PH Mlo Loadcenter
00782113097718|0782113|782113097718|78211309771|09771|CH24L150D|CH 3/4-Inch Loadcenter|Cutler Hammer CH24L150D|Cutler-Hammer, Inc CH24L150D|Eatin CH24L150D|Eaton / Cutler Hammer CH24L150D|Eaton CH24L150D|Eaton Electrical CH24L150D|Eatton CH24L150D|Eeton CH24L150D
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $332.69 (Each) $285.97 (Each)
Carton/Reel $332.69 (1 Each) $285.97 (1 Each)
Standard Packaging/Reel $332.69 (1 Each) $285.97 (1 Each)
amperage rating 150 A 150
Cover Type - Ch8df-combination, ch8ds-surface
interrupt rating 10 kAIC -
Phase Single-phase 1
Voltage Rating 120/240 V -
Color - Full Wattage
material composition - Not Applicable
Style - Not Applicable
Depth 29.0000 -
Height 4.0000 -
Size X5 Non-Indicating
Width 14.3000 -
Description CH PON LOADCNTR 150A MLO 24 SPACES 24C 150A 1PH MLO LOADCENTER
extra long description ETN CHP24L150X5 CH PON Loadcenter, ETN CH24L150D CH 3/4-inch loadcente
Features Eaton spa panels save time and money with simplified installation procedures and easy-access features. They meet all NEC requirements, offer reliable protection for spa pumps and hot tubs, and provide a ground fault circuit interruption device and a disconnect switch in a single simple device. -
Long Description Eaton CH main lug only panel, PON,150A,X5,Copper bus,,NEMA 1 indoor,Steel,10 kAIC,48 circuits,24 spaces,Single-phase,120/240 V,#4 AWG-300 kcmil 00782113097718|0782113|782113097718|78211309771|09771|CH24L150D|CH 3/4-inch loadcenter|CUTLER HAMMER CH24L150D|CUTLER-HAMMER, INC CH24L150D|Eatin CH24L150D|Eaton / Cutler Hammer CH24L150D|Eaton CH24L150D|EATON ELECTRICAL CH24L150D|Eatton CH24L150D|Eeton CH24L150D
Product Type CH Pon Loadcenter, 150A, Mlo, 24 Spaces CH 3/4-Inch Loadcenter
Special Features PON Standard
dimensions 29.0000 IN X 14.3000 IN X 4.0000 IN 21.0000 IN X 14.3100 IN X 3.8800 IN
number of spaces 24 24
Brand Eaton Eaton
Manufacturers Part Number CHP24L150X5 CH24L150D
series - Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
sub brand - Not Applicable
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type Spa Panel -
Manufacturer Status - Inactive
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard UL 67 UL 67,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat