Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP30B125X5 |
CH30B125D |
Manufacturer Number |
CHP30B125X5 |
CH30B125D |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786679189603 |
00782113097831 |
Weight per package |
16.25 (lbs/each) |
19 (lbs/each) |
Description |
CHP30B125X5 CH Pon Loadcntr 125A Main BRKR 30 Spaces
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 125 A, X5, Copper, X5, Nema 1, Metallic, 10 Kaic, CH, 60, 30, Three-Wire, Single-Phase, #6-1/0 Awg, 120/240 V
|
CH30B125D 1PH 125A 10K Main
00782113097831|0782113|782113097831|78211309783|09783|CH30B125D|Eaton CH Main Breaker Loadcenter|Cutler Hammer CH30B125D|Cutler-Hammer, Inc CH30B125D|Eatin CH30B125D|Eaton / Cutler Hammer CH30B125D|Eaton CH30B125D|Eaton Electrical CH30B125D|Eatton CH30B125D|Eeton CH30B125D
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$711.98 (Each) |
$0.00 (Each) |
Carton/Reel |
$711.98 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$711.98 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
125 |
125 |
Cover Type |
X5 |
Ch8df-combination, ch8ds-surface, not included |
interrupt rating |
10 |
10 kAIC |
Phase |
1 |
1 |
Voltage Rating |
120/240 V |
- |
|
Color |
- |
Full Wattage |
material composition |
- |
Not Applicable |
Style |
- |
ATLAS AMERICAN LIGHTING |
|
Depth |
29 |
- |
Height |
3.88 |
- |
Size |
X5 |
Non-Indicating |
Width |
14.31 |
- |
|
Description |
CH PON LOADCNTR 125A MAIN BRKR 30 SPACES |
1PH 125A 10K MAIN |
extra long description |
ETN CHP30B125X5 CH PON LC, 125A, MB |
- |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Eatons CH 3/4-inch load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination. |
Long Description |
Eaton CH main breaker loadcenters,PON,Main breaker,125 A,X5,Copper,X5,NEMA 1,Metallic,10 kAIC,CH,60,30,Three-wire,Single-phase,#6-1/0 AWG,120/240 V |
00782113097831|0782113|782113097831|78211309783|09783|CH30B125D|Eaton CH main breaker loadcenter|CUTLER HAMMER CH30B125D|CUTLER-HAMMER, INC CH30B125D|Eatin CH30B125D|Eaton / Cutler Hammer CH30B125D|Eaton CH30B125D|EATON ELECTRICAL CH30B125D|Eatton CH30B125D|Eeton CH30B125D |
Product Type |
CH Pon LC, 125A, MB, 30SP |
1PH/CH Loadcenter 125A 10KAIC MCB 30 Cir |
Special Features |
PON |
Standard |
|
class |
- |
1.0000 IN X 1.0000 IN X 2.2300 IN |
dimensions |
- |
29.1300 IN X 14.3100 IN X 3.8800 IN |
media |
Yes |
- |
number of spaces |
30 |
30 |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHP30B125X5 |
CH30B125D |
series |
- |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
sub brand |
- |
ATLAS AMERICAN LIGHTING |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
Main breaker loadcenter |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
standard |
UL 50,UL 67 |
UL 50,UL 67 |
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
Call nearest store for Item Price
|