Item Comparison: CHP32B150X6, CH32B150J

Item

CHP32B150X6 - CH Pon Loadcntr 150A Main BRKR 32 Spaces - Eaton

CHP32B150X6
CH Pon Loadcntr 150A Main BRKR 32 Spaces

$459.15 Each

$459.15 (1 Each)

QTY:
Each
Add
CH32B150J - 32C 150A 1PH MB Loadcenter - Eaton

CH32B150J
32C 150A 1PH MB Loadcenter

$565.05 Each

$565.05 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 90 8
Vendor Eaton Eaton
Catalog Number CHP32B150X6 CH32B150J
Manufacturer Number CHP32B150X6 CH32B150J
Category Load Centers & Accessories - Single Phase Main Breaker Load Load Centers & Accessories - Single Phase Main Breaker Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689055165 00782113098081
Weight per package 20.9 (lbs/each) 22.9 (lbs/each)
Description CHP32B150X6 CH Pon Loadcntr 150A Main BRKR 32 Spaces
Eaton CH Main Breaker Loadcenters, Main Breaker, 150 A, X6, Copper, X6, Nema 1, Metallic, 25 Kaic, CSR, 64, Single-Pole, 32, Two Hots, A Neutral and A Ground, Single-Phase, #2-300 Kcmil, 120/240 V
CH32B150J 32C 150A 1PH MB Loadcenter
CH Style Load Center, 32 Spaces, 32 Circuits, 150 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height, 22.9 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $459.15 (Each) $565.05 (Each)
Carton/Reel $459.15 (1 Each) $565.05 (1 Each)
Standard Packaging/Reel $459.15 (1 Each) $565.05 (1 Each)
amperage rating 150 150 WTT
Cover Type X6 Ch8jf-combination, ch8js-surface, not included
Current Rating - 150 A
interrupt rating 25 25 kAIC
Material - Metallic
Number of Wires - Three-wire
Phase 1 1 W
Voltage Rating 120/240 V 120/240 V ac
Wattage Single-pole -
Wire Size - 2/0 AWG to 300 kcmil
Bus Material - Copper
Enclosure Material - Metallic
Depth 34.13 -
Height 3.88 -
Overall Length - 14.31 in;363.5 mm
Size X6 J
Width 14.31 -
Description CH PON LOADCNTR 150A MAIN BRKR 32 SPACES 32C 150A 1PH MB LOADCENTER
extra long description ETN CHP32B150X6 CH PON LC, 150A, MB ETN CH32B150J CH 3/4-inch loadcente
Features Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Eaton CH main breaker loadcenters,Main breaker,150 A,X6,Copper,X6,NEMA 1,Metallic,25 kAIC,CSR,64,Single-pole,32,Two hots, a neutral and a ground,Single-phase,#2-300 kcmil,120/240 V CH Style Load Center, 32 Spaces, 32 Circuits, 150 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height, 22.9 lb
Product Type CH Pon LC, 150A, MB, 32SP CH Style Load Center
Short Description - CH Style Load Center, 32C, 150 A, NEMA 3R
Special Features - Standard In
Box Size - J
Circuit Breaker Compatibility - CH Circuit Breaker
cover - Ch8jf-combination, ch8js-surface, not included
dimensions - 86.6902centimetreX36.3474centimetreX98.5520millimetre
Enclosure Type - Nema 1
for use with - Type CH Breakers
main circuit breaker - CSR
media Yes -
Number of Circuits - 32
number of spaces 32 32
Overall Height - 34.13 in;866.8 mm
Overall Width - 3.88 in;98.4 mm
Recommended Environment - Indoor
Standards Met - UL 67 Listed;UL 50 Listed
Made in USA - yes
Brand Eaton Eaton Corp
Manufacturers Part Number CHP32B150X6 CH32B150J
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
igcc - PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type Main breaker loadcenter MAIN BREAKER
unspsc code - 39121101
Status - Inactive
Weight - 22.9 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential
Enclosure - NEMA 1
standard UL 50,UL 67 UL 67;UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat