Item Comparison: CHP32L150X5, CH24NLPN125E

Item

CHP32L150X5 - CH Pon Loadcntr 150A Mlo 32 Spaces - Eaton

CHP32L150X5
CH Pon Loadcntr 150A Mlo 32 Spaces

$210.62 Each

$210.62 (1 Each)

QTY:
Each
Add
CH24NLPN125E - 24C 125A 1PH Convertible Plug On Loadcenteron - Eaton

CH24NLPN125E
24C 125A 1PH Convertible Plug On Loadcenteron

$306.11 Each

$306.11 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,929 1
Vendor Eaton Eaton
Catalog Number CHP32L150X5 CH24NLPN125E
Manufacturer Number CHP32L150X5 CH24NLPN125E
Category Load Centers & Accessories - Single Phase Main Lug Load Cen Load Centers & Accessories - Single Phase Convertible Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689054298 00786685347486
Weight per package 16.8 (lbs/each) 18 (lbs/each)
Description CHP32L150X5 CH Pon Loadcntr 150A Mlo 32 Spaces
Eaton CH Main Lug Loadcenters, Pon, CH, 150 A, X5, Copper, !, Nema 1 Indoor, Steel, 25 Kaic, 64, 32, 3, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
CH24NLPN125E 24C 125A 1PH Convertible Plug On Loadcenteron
CH 3/4-Inch Main Loadcenter, 24 Spaces, 24 Circuits, 125 A, #2 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 29.13 In Overall Length, 14.31 In Overall Width, 3.88 In Overall Height, 18 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $210.62 (Each) $306.11 (Each)
Carton/Reel $210.62 (1 Each) $306.11 (1 Each)
Standard Packaging/Reel $210.62 (1 Each) $306.11 (1 Each)
amperage rating 150 125 VAC
Cover Type - Ch8nlef-combination, ch8nles-surface
Current Rating - 125 A
interrupt rating 25 -
Material - Metallic (Enclosure)
Number of Wires - Three-wire
Phase 1 1 PH
Voltage Rating 120/240 V -
Wire Size - #2 AWG to 300 kcmil
Bus Material - Copper
Enclosure Material - Metallic
Depth 29 -
Height 4 -
Overall Length - 29.13 in
Size X5 E
Width 14.3 -
Description CH PON LOADCNTR 150A MLO 32 SPACES 24C 125A 1PH CONVERTIBLE PLUG ON LOADCENTERON
extra long description ETN CHP32L150X5 CH PON Loadcenter, ETN CH24NLPN125E CH 3/4-inch loadce
Features Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. Eaton’s CH 3/4-inch load centers enclose CH breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination.
Long Description Eaton CH main lug loadcenters, PON, CH, 150 A, X5, Copper, !, NEMA 1 indoor, Steel, 25 kAIC, 64, 32, 3, Single-phase, 120/240 V, #4 AWG-300 kcmil CH 3/4-inch Main Loadcenter, 24 Spaces, 24 Circuits, 125 A, #2 AWG to 300 kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 29.13 in Overall Length, 14.31 in Overall Width, 3.88 in Overall Height, 18 lb
Product Type CH Pon Loadcenter, 150A, Mlo, 32 Spaces Ch 3/4-Inch Main Loadcenter
Short Description - CH 3/4-inch Main Loadcenter, 125 A, For Type CH 3/4-inch (19.1 mm) Branch Circuit Breaker
Special Features PON Plug-on neutral
Box Size - E
Circuit Breaker Compatibility - CH Circuit Breaker
cover - Ch8nlef-combination, ch8nles-surface
dimensions - 73.9902centimetreX36.3474centimetreX98.5520millimetre
Enclosure Type - Nema 1
for use with - Type CH 3/4-inch (19.1 mm) Branch Circuit Breaker
main circuit breaker - CH
media Yes -
Number of Circuits - 24
number of spaces 32 24
Overall Height - 3.88 in
Overall Width - 14.31 in
Standards Met - UL 67 Listed;UL 50 Listed
Made in USA - yes
Brand Eaton Eaton Corp
Manufacturers Part Number CHP32L150X5 CH24NLPN125E
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
igcc - PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type Main lug loadcenter Convertible, main lug
unspsc code - MODULAR LINE CORD, TELEPHONE LINE EXTENSION CORD TYPE; 15 FT LENGTH IN FT; METALLIC COLOR FAMILY; SILVER MANUFACTURERS COLOR NAME; GC[T] BRAND; CONNECTOR TYPE MODULAR PLUG; CORD SIZE (6) 26 AWG
Status - Inactive
Weight - 18 lb
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Power Distribution
Enclosure - NEMA 1
standard UL 67 UL 67; UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat