Item Comparison: CHP32L150X5, CHP22N125X2

Item

CHP32L150X5 - CH Pon Loadcntr 150A Mlo 32 Spaces - Eaton

CHP32L150X5
CH Pon Loadcntr 150A Mlo 32 Spaces

$210.62 Each

$210.62 (1 Each)

QTY:
Each
Add
CHP22N125X2 - CH Pon Loadcntr 125A Convertible 22 Spaces - Eaton

CHP22N125X2
CH Pon Loadcntr 125A Convertible 22 Spaces

$382.82 Each

$382.82 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,929 18
Vendor Eaton Eaton
Catalog Number CHP32L150X5 CHP22N125X2
Manufacturer Number CHP32L150X5 CHP22N125X2
Category Load Centers & Accessories - Single Phase Main Lug Load Cen Load Centers & Accessories - Single Phase Convertible Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00786689054298 00786679189726
Weight per package 16.8 (lbs/each) 12.4 (lbs/each)
Description CHP32L150X5 CH Pon Loadcntr 150A Mlo 32 Spaces
Eaton CH Main Lug Loadcenters, Pon, CH, 150 A, X5, Copper, !, Nema 1 Indoor, Steel, 25 Kaic, 64, 32, 3, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
CHP22N125X2 CH Pon Loadcntr 125A Convertible 22 Spaces
Eaton CH Pon 3/4-Ineaton CH Loadcenter, 125A, Convertible, 22 Spaces
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $210.62 (Each) $382.82 (Each)
Carton/Reel $210.62 (1 Each) $382.82 (1 Each)
Standard Packaging/Reel $210.62 (1 Each) $382.82 (1 Each)
amperage rating 150 -
interrupt rating 25 -
Material - Metallic
Phase 1 -
Voltage Rating 120/240 V -
Depth 29 -
Height 4 -
Size X5 -
Width 14.3 -
Description CH PON LOADCNTR 150A MLO 32 SPACES CH PON LOADCNTR 125A CONVERTIBLE 22 SPACES
extra long description ETN CHP32L150X5 CH PON Loadcenter, ETN CHP22N125X2 CH PON LC, 125A, CO
Features Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description Eaton CH main lug loadcenters, PON, CH, 150 A, X5, Copper, !, NEMA 1 indoor, Steel, 25 kAIC, 64, 32, 3, Single-phase, 120/240 V, #4 AWG-300 kcmil Eaton CH PON 3/4-inEaton CH loadcenter, 125A, convertible, 22 spaces
Product Type CH Pon Loadcenter, 150A, Mlo, 32 Spaces CH Pon LC, 125A, Conv, 22SP
Special Features PON -
dimensions - 21.0000 IN X 14.3100 IN X 3.8800 IN
media Yes Yes
number of spaces 32 -
Brand Eaton Eaton
Manufacturers Part Number CHP32L150X5 CHP22N125X2
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type Main lug loadcenter Convertible loadcenter
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard UL 67 UL 67,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat