Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP42L225X6 |
CH42L225G |
Manufacturer Number |
CHP42L225X6 |
CH42L225G |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689055202 |
00782113098340 |
Weight per package |
19.5 (lbs/each) |
21 (lbs/each) |
Description |
CHP42L225X6 CH Pon Loadcntr 225A Mlo 42 Spaces
Eaton CH Main Lug Loadcenters, Pon, Main Lug Only, 225 A, X6, Copper, Nema 1, Metallic, 10 Kaic, 84, Single-Pole, 42, Two Hots, A Neutral and A Ground, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
|
CH42L225G CH Loadcenter 225A Mlo 42 Cir. Cu Bus Nema 3R
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #4 to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height, 21 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$406.37 (Each) |
$553.40 (Each) |
Carton/Reel |
$406.37 (1 Each) |
$553.40 (1 Each) |
Standard Packaging/Reel |
$406.37 (1 Each) |
$553.40 (1 Each) |
|
amperage rating |
225 |
225 lm |
Cover Type |
- |
Ch8gf-combination, ch8ds-surface |
Current Rating |
- |
225 A |
interrupt rating |
25 |
- |
Material |
- |
Metallic |
Number of Wires |
- |
Three-wire |
Phase |
1 |
1 W |
Voltage Rating |
120/240 V |
120/240 V ac |
Wattage |
Single-pole |
- |
Wire Size |
- |
#4 to 300 kcmil |
|
Bus Material |
- |
Copper |
Enclosure Material |
- |
Metallic |
|
Depth |
34.1200 |
- |
Height |
3.8800 |
- |
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X6 |
08593765012 |
Width |
14.3100 |
- |
|
Description |
CH PON LOADCNTR 225A MLO 42 SPACES |
CH LOADCENTER 225A MLO 42 CIR. CU BUS NEMA 3R |
extra long description |
ETN CHP42L225X6 CH 3/4-inch loadcen |
ETN CH42L225G CH 3/4-inch main load |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton CH main lug loadcenters, PON, Main Lug Only, 225 A, X6, Copper, NEMA 1, Metallic, 10 kAIC, 84, Single-pole, 42, Two hots, a neutral and a ground, Single-phase, 120/240 V, #4 AWG-300 kcmil |
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V ac, #4 to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height, 21 lb |
Product Type |
CH 3/4-Inch Loadcenter |
Main Lug Load Center |
Short Description |
- |
NEMA 1 Main Lug Load Center, 42/42 C, 225 A, #1 AWG to 300 kcmil Wire Size, Aluminum Bus Material, Ground Bar |
Special Features |
PON |
Standard In |
|
Box Size |
- |
08593765012 |
Circuit Breaker Compatibility |
- |
CH Circuit Breaker |
cover |
- |
Ch8gf-combination, ch8ds-surface |
dimensions |
34.1200 IN X 14.3100 IN X 3.8800 IN |
36.3220centimetreX96.5200millimetreX86.6775centimetre |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type CH Breakers |
main circuit breaker |
- |
CH |
media |
Yes |
- |
Number of Circuits |
- |
42 |
number of spaces |
42 |
42 |
Overall Height |
- |
34.13 in;866.8 mm |
Overall Width |
- |
3.88 in;98.4 mm |
Recommended Environment |
- |
Indoor |
Standards Met |
- |
UL 50 Listed;UL 67 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
CHP42L225X6 |
CH42L225G |
sub brand |
- |
None IN |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
- |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
Main lug loadcenter |
Main lug only |
unspsc code |
- |
39121101 |
|
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential |
Enclosure |
- |
NEMA 1 |
standard |
UL 50,UL 67 |
UL 67; UL 50 |