Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP60B200X9 |
CH60BPN200N |
Manufacturer Number |
CHP60B200X9 |
CH60BPN200N |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00786679189665 |
00786685425276 |
Weight per package |
27 (lbs/each) |
32 (lbs/each) |
Description |
CHP60B200X9 CH Pon Loadcntr 200A Main BRKR 60 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 200 A, X9, Copper, X9, Nema 1, Metallic, 25 Kaic, CSR, 120, 60, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
|
CH60BPN200N 60C 200A 1PH MB Plug On Neutral Loadcenter
CH 3/4-Inch Main Loadcenter, Single-Phase, 60 Circuits, 120-Pole, #2-300 Kcmil Wire, 200A, Nema 1, Plug-On Neutral
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$741.79 (Each) |
$0.00 (Each) |
Carton/Reel |
$741.79 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$741.79 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
200 |
- |
Cover Type |
X9 |
- |
interrupt rating |
25 |
- |
Material |
- |
Metallic |
Phase |
1 |
- |
Voltage Rating |
120/240 V |
- |
|
Depth |
45 |
- |
Height |
3.88 |
- |
Size |
X9 |
- |
Width |
14.31 |
- |
|
Description |
CH PON LOADCNTR 200A MAIN BRKR 60 SPACE |
60C 200A 1PH MB PLUG ON NEUTRAL LOADCENTER |
extra long description |
ETN CHP60B200X9 CH PON LC, 200A, MB |
ETN CH60BPN200N CH 3/4-inch main lo |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
- |
Long Description |
Eaton CH main breaker loadcenters, PON, Main breaker, 200 A, X9, Copper, X9, NEMA 1, Metallic, 25 kAIC, CSR, 120, 60, Three-wire, Single-phase, #2 AWG-300 kcmil, 120/240 V |
CH 3/4-inch main loadcenter, single-phase, 60 circuits, 120-pole, #2-300 kcmil wire, 200A, NEMA 1, plug-on neutral |
Product Type |
CH Pon LC, 200A, MB, 60SP |
Ch 3/4-Inch Main Loadcenter |
Special Features |
PON |
Plug-on neutral |
|
dimensions |
45.0000 IN X 14.3100 IN X 3.8800 IN |
45.0000 IN X 14.3100 IN X 3.8800 IN |
media |
Yes |
- |
number of spaces |
60 |
- |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHP60B200X9 |
CH60BPN200N |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
- |
4476 |
Type |
Main breaker loadcenter |
MAIN BREAKER |
unspsc code |
- |
6515 |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Power Distribution |
standard |
UL 50,UL 67 |
UL 67; UL 50 |
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
Call nearest store for Item Price
|