Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP60B225X9 |
CH60BPN225N |
Manufacturer Number |
CHP60B225X9 |
CH60BPN225N |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00786679189672 |
00786685425283 |
Weight per package |
32.4 (lbs/each) |
32 (lbs/each) |
Description |
CHP60B225X9 CH Pon Loadcntr 225A Main BRKR 60 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 225 A, X9, Copper, X9, Nema 1, Metallic, 25 Kaic, CSR, 120, 60, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
|
CH60BPN225N 60CKT 225A Convrtbl PN Panel
00786685425283|0007866|00786685425283|78668542528|42528|CH60BPN225N|Eat Eaton Powerware Ups CH60BPN225N|Eatin CH60BPN225N|Eaton B-Line CH60BPN225N|Eaton Bussmann CH60BPN225N|Eaton CH60BPN225N|Eaton Cooper Lighting CH60BPN225N|Eaton Corp CH60BPN225N|Eaton Corporation CH60BPN225N|Eaton Crouse-Hinds - Canada CH60BPN225N|Eaton Crouse-Hinds CH60BPN225N|Eaton Edison CH60BPN225N|Eaton Power Quality CH60BPN225N|Eaton Power Systems CH60BPN225N|Eaton Wiring Devices CH60BPN225N|Eatoncorp CH60BPN225N|Eatonlight CH60BP
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,334.08 (Each) |
$0.00 (Each) |
Carton/Reel |
$1,334.08 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,334.08 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
225 |
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
connection |
- |
IEEE Certified,ANSI,CSA Certified,UL Listed,NEMA Compliant |
Cover Type |
X9 |
- |
interrupt rating |
25 |
- |
Material |
- |
Metallic |
Phase |
1 |
- |
Voltage Rating |
120/240 V |
- |
|
Color |
- |
5.5000 IN X 1.3800 IN X 5.3700 IN |
|
Depth |
45 |
- |
Height |
3.88 |
- |
Size |
X9 |
- |
Width |
14.31 |
- |
|
Description |
CH PON LOADCNTR 225A MAIN BRKR 60 SPACE |
60CKT 225A CONVRTBL PN PANEL |
extra long description |
ETN CHP60B225X9 CH PON LC, 225A, MB |
- |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
- |
Long Description |
Eaton CH main breaker loadcenters,PON,Main breaker,225 A,X9,Copper,X9,NEMA 1,Metallic,25 kAIC,CSR,120,60,Three-wire,Single-phase,#2 AWG-300 kcmil,120/240 V |
00786685425283|0007866|00786685425283|78668542528|42528|CH60BPN225N|EAT EATON POWERWARE UPS CH60BPN225N|Eatin CH60BPN225N|Eaton B-Line CH60BPN225N|Eaton Bussmann CH60BPN225N|Eaton CH60BPN225N|Eaton Cooper Lighting CH60BPN225N|EATON CORP CH60BPN225N|EATON CORPORATION CH60BPN225N|Eaton Crouse-Hinds - Canada CH60BPN225N|Eaton Crouse-Hinds CH60BPN225N|Eaton Edison CH60BPN225N|EATON POWER QUALITY CH60BPN225N|Eaton Power Systems CH60BPN225N|Eaton Wiring Devices CH60BPN225N|EATONCORP CH60BPN225N|EatonLight CH60BP |
Product Type |
CH Pon LC, 225A, MB, 60SP |
Ch 3/4-Inch Main Loadcenter |
Special Features |
PON |
Plug-on neutral |
|
dimensions |
45.0000 IN X 14.3100 IN X 3.8800 IN |
45.0000 IN X 14.3100 IN X 3.8800 IN |
media |
Yes |
- |
number of spaces |
60 |
- |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHP60B225X9 |
CH60BPN225N |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Non-Indicating |
standard |
UL 67,UL 50 |
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
Call nearest store for Item Price
|