Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHPZ32E225X7 |
CHEC32N225K |
Manufacturer Number |
CHPZ32E225X7 |
CHEC32N225K |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Load Centers & Accessories -
Single Phase Convertible Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121309 - Specialty electrical boxes
|
UPC/EAN/GTIN |
00786689728410 |
00782116200207 |
Weight per package |
22 (lbs/each) |
7 (lbs/each) |
Description |
CHPZ32E225X7 CH Pon LDCTR Convertible W Provision For Surge
Eaton CH Surge Loadcenter W Surge Provision, Single Phase, 225A, Convertible W/ Lugs, 32 Spaces, Box Size X7, Indoor
|
CHEC32N225K CH Surge Provision Loadcntr 32 CCT 225A Convertibl
Eaton CH Surge Loadcenter, Provisions Only, Convertible, 225 A, 32 Circuits
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$782.53 (Each) |
$0.00 (Each) |
Carton/Reel |
$782.53 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$782.53 (1 Each) |
$0.00 (1 Each) |
|
Depth |
37 |
32.0000 |
Height |
3.88 |
3.0000 |
Width |
14.31 |
10.0000 |
|
Description |
CH PON LDCTR CONVERTIBLE W PROVISION FOR SURGE |
CH SURGE PROVISION LOADCNTR 32 CCT 225A CONVERTIBL |
extra long description |
ETN CHPZ32E225X7 CH PON LDCTR, CONV |
ETN CHEC32N225K CH Surge Prov LC, 3 |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Long Description |
Eaton CH surge loadcenter w Surge provision, single phase, 225A, convertible w/ lugs, 32 spaces, Box size X7, Indoor |
Eaton CH surge loadcenter,Provisions only,Convertible,225 A,32 Circuits |
Product Type |
CH Pon LDCTR, Conv W Prov For Surge |
CH Surge Prov LC, 32 CCT, 225A, Conv |
Special Features |
- |
Provisions only |
|
dimensions |
37.0000 IN X 14.3100 IN X 3.8800 IN |
32.0000 IN X 10.0000 IN X 3.0000 IN |
media |
Yes |
Yes |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHPZ32E225X7 |
CHEC32N225K |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Surge loadcenter |
Surge loadcenter |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
standard |
UL 67,UL 50 |
UL Listed |
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
Call nearest store for Item Price
|