Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHSPT2SURGE |
CHSPT2MICR0 |
Manufacturer Number |
CHSPT2SURGE |
CHSPT2MICRO |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Cable MNGMNT & Prot Devices -
Surge Suprsr-Prot Dev-LN Condi
|
Classification |
Surge Supression Products
|
Surge Supression Products
|
UNSPSC |
39121610 - Surge suppressers
|
39121610 - Surge suppressers
|
UPC/EAN/GTIN |
00786685971285 |
00786685436869 |
Weight per package |
3 (lbs/each) |
1 (lbs/each) |
Description |
CHSPT2SURGE Singleph- UL1449 3RD Edition- Type 2 SPD
Single Receptacle, 36 Ka, 120/240 V Ac, SPDT Connection, 60 HZ, 7.5 In Length, 5 In Width, 2.53 In Height, 3 LB
|
CHSPT2MICR0 120/240V 1PH 5KAIC UL1449 3RD Ed Surge Module
SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V Line, 150V L-N, 300V L-L McOv, 600V L-N, 1000V L-L, 800V N-G, 600V L-G VPR, 22 Ka SCCR, Nema 4 Enclosure, Single-Phase, 60 HZ, 5 Ka Nominal Current Discharge, 36 Ka Surge Current
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$131.06 (Each) |
$99.99 (Each) |
Carton/Reel |
$131.06 (1 Each) |
$99.99 (1 Each) |
Standard Packaging/Reel |
$131.06 (1 Each) |
$99.99 (1 Each) |
|
Phase |
Single-phase |
1 |
Voltage Rating |
120/240 V ac |
120/240 V |
|
Depth |
- |
2.5000 |
Height |
2.53 in |
10.0000 |
Length |
7.5 in |
- |
Width |
5 in |
3.0000 |
|
Description |
SINGLEPH- UL1449 3RD EDITION- TYPE 2 SPD |
120/240V 1PH 5KAIC UL1449 3RD ED SURGE MODULE |
extra long description |
ETN CHSPT2SURGE 1PH; UL1449 3RD EDI |
ETN CHSPT2MICRO Surge-Eaton Svc Pnl |
Features |
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t |
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t |
Long Description |
Single Receptacle, 36 kA, 120/240 V ac, SPDT Connection, 60 Hz, 7.5 in Length, 5 in Width, 2.53 in Height, 3 lb |
SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V line, 150V L-N, 300V L-L MCOV, 600V L-N, 1000V L-L, 800V N-G, 600V L-G VPR, 22 kA SCCR, NEMA 4 enclosure, Single-phase, 60 Hz, 5 kA nominal current discharge, 36 kA surge current |
Product Type |
single Receptacle |
Surge-Eaton SVC PNL 5KA Nom, 36KA Surge |
Short Description |
Single Receptacle, 36 kA, 120/240 VAC |
- |
Special Features |
Short Circuit Rating 22000 Ka |
Meets or exceeds the requirments specified in IBC ®2006, CBC2007, and UBC®Zone 4 |
|
Connection Type |
SPDT |
- |
dimensions |
7.5000 IN X 5.0000 IN X 2.0000 IN |
2.5000 IN X 3.0000 IN X 10.0000 IN |
Maximum Surge Current |
36 kA |
- |
package quantity |
1 ct |
- |
Receptacle Type |
Single |
- |
Short Circuit Rating |
22000 KA |
22000 KA |
|
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHSPT2SURGE |
CHSPT2MICRO |
|
Category Description |
SURGE SUPRESSION PRODUCTS |
SURGE SUPRESSION PRODUCTS |
Type |
Surge protection device |
Surge protection device |
|
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherGeneration - Renewable Energy - Generation - Renewable Energy - AftermarketDatacenters - Data Centers - AftermarketOther IT and Datacom - Other InfrastructuresOther IT and Datacom - Other IT & Datacom - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - AftermarketWater and Wastewater Systems - Water/Wastewater Systems |
Frequency Rating |
60 Hz |
60 Hz |
nema rating |
NEMA 4 |
- |
Operating Temperature |
-40 to 50 °C |
-40 to 50 °C |
standard |
UL Recognized,UL 1449,cUL Certified |
cUL Certified,UL 1449,UL Recognized |
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
Call nearest store for Item Price
|