Item Comparison: CHT1515, CHNT1515

Item

CHT1515 - Type CHT Twin BRKR 2-15/1 Pole 120/240V 10K - Eaton

CHT1515
Type CHT Twin BRKR 2-15/1 Pole 120/240V 10K

$46.56 Each

$465.60 (10 Each)

QTY:
Each
Add
CHNT1515 - 1P (2)15A Twin Breaker - Obsolete - Eaton Cutler-Hammer

CHNT1515
1P (2)15A Twin Breaker - Obsolete

$39.95 Each

$39.95 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 1,671 23
Vendor Eaton Eaton Cutler-Hammer
Catalog Number CHT1515 CHNT1515
Manufacturer Number CHT1515 CHNT1515
Category Special Application Plug-In - 1P Special Application Plug-In Special Application Plug-In - 1P Special Application Plug-In
Classification Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
UNSPSC 39121601 - Circuit breakers -
UPC/EAN/GTIN 00782113631530 782114220849
Weight per package 0.29 (lbs/each) 0.28 (lbs/each)
Description CHT1515 Type CHT Twin BRKR 2-15/1 Pole 120/240V 10K
CHT Twin Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 0.75 In Overall Width, 0.29 LB
CHNT1515 1P (2)15A Twin Breaker - Obsolete
Type CHNT Non-CTL Plug-On Replacement Circuit Breaker
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $46.56 (Each) $39.95 (Each)
Carton/Reel $46.56 (1 Each) $39.95 (1 Each)
Standard Packaging/Reel $465.60 (10 Each) $39.95 (1 Each)
Current Rating 15 A 15 AMPERE
interrupt rating 10 kAIC -
Interrupting Rating - 10 KILOAMPERE
Poles Single-pole 1
Voltage Rating 120/240 V ac 120/240 VAC
Wire Size - 14 TO 8 AWG (ALUMINUM/COPPER)
Size - 3/4 INCH W
Commodity Description - 1 POLE SPECIAL APPLICATION PLUG-IN CIRCUIT BREAKERS
Description TYPE CHT TWIN BRKR 2-15/1 POLE 120/240V 10K 1P (2)15A TWIN BREAKER - OBSOLETE
extra long description ETN CHT1515 CHT TWIN 2-15/1 POLE 12 -
Features Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co -
Long Description CHT Twin Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 0.75 in Overall Width, 0.29 lb TYPE CHNT NON-CTL PLUG-ON REPLACEMENT CIRCUIT BREAKER
Product Type CHT Twin Breaker Plug-On Circuit Breaker
Short Description 1P CHT Twin Breaker, 15 A, 120/240 VAC -
circuit breaker type CHT Twin Breaker -
dimensions 0.7000 IN X 3.2000 IN X 2.6000 IN -
for use with Type CH Loadcenters -
Mounting Type Plug-On -
Overall Width 0.75 in -
Standards Met UL 489 Listed;IGCC 4897 -
Terminal Connection Type Line and Load Lug -
Brand Eaton Corp EATON CUTLER-HAMMER
Manufacturers Part Number CHT1515 CHNT1515
Model - CH
Category Description Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
Type Thermal magnetic circuit breakers THERMAL MAGNETIC
Status - Inactive
Weight 0.29 lb -
Application OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy HARC
Frequency Rating 50-60 Hz -
Mounting - Plug-on
standard UL Listed,UL 489 -
Used On - LOADCENTER
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat