Nacogdoches |
41 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHU1N9N4NS |
CHU1N7N4NS |
Manufacturer Number |
CHU1N9N4NS |
CHU1N7N4NS |
Category |
Unassigned
|
Fusible Load CTRS & S. E. Equi -
Unmetered Power Outlet Panels
|
Classification |
RV Power Pedestals
|
RV Power Pedestals
|
UNSPSC |
39121310 - Utility boxes
|
39121309 - Specialty electrical boxes
|
UPC/EAN/GTIN |
00786685466958 |
00782114203828 |
Weight per package |
15 (lbs/each) |
16 (lbs/each) |
Description |
CHU1N9N4NS Unmetered Surf Pop 1 14-50R 1 5-20R2GFI WRTR
Power Panel, 50 A, 18 In Overall Length, 10 In Overall Width, 7.5 In Overall Height, Pedestal Mount, 15 LB
|
CHU1N7N4NS Unmetered Surf Pop (1) 14-50R (1) 5-20r2gfi
Unmetered Powerpanel, 4 Circuits, 50 A, 250 V, 24.1300 CM Overall Length, 10.9220 CM Overall Width, 43.4340 CM Overall Height, Surface Mount, 16 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$439.45 (Each) |
$220.61 (Each) |
Carton/Reel |
$439.45 (1 Each) |
$220.61 (1 Each) |
Standard Packaging/Reel |
$439.45 (1 Each) |
$220.61 (1 Each) |
|
Current Rating |
50 A |
50 A |
Voltage Rating |
- |
250 V |
|
Depth |
- |
4.3000 |
Height |
17.1000 |
17.1000 |
Length |
4.3000 |
- |
Overall Length |
18 in |
24.1300 cm |
Width |
9.5000 |
9.5000 |
|
Description |
UNMETERED SURF POP 1 14-50R 1 5-20R2GFI WRTR |
UNMETERED SURF POP (1) 14-50R (1) 5-20R2GFI |
extra long description |
ETN CHU1N9N4NS Unmtrd SURF POP (1) |
ETN CHU1N7N4NS UM SURF POP (1) 14-5 |
Features |
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration. |
Eaton's unmetered surface mount power outlet panels provide safe, reliable power for construction sites. Durable, long-lasting units come prewired and assembled without a meter. Many easy-access features make for fast, simple installation. |
Long Description |
Power Panel, 50 A, 18 in Overall Length, 10 in Overall Width, 7.5 in Overall Height, Pedestal Mount, 15 lb |
Unmetered Powerpanel, 4 Circuits, 50 A, 250 V, 24.1300 cm Overall Length, 10.9220 cm Overall Width, 43.4340 cm Overall Height, Surface Mount, 16 lb/EA |
Product Type |
Power Panel |
Unmetered Powerpanel |
Short Description |
Powerpanel, 18 in L, Pedestal Mount, Water And Tamper Resistant Center |
Unmetered Powerpanel, 4 Circuits, 50 A, 3P, 250 V, Non-Ground Fault |
Special Features |
Water and tamper resistant center receptacle |
3 Pole;Non-Ground Fault |
|
dimensions |
4.3000 IN X 9.5000 IN X 17.1000 IN |
4.3000 IN X 9.5000 IN X 17.1000 IN |
Enclosure Type |
NEMA 5-20R2GF;NEMA 14-50R;NEMA TT-30R |
NEMA 14-50R;NEMA 5-20R2GFI;NEMA TT-30R, 4, 3, 3 |
for use with |
- |
Temporary Power/RV Park |
Mounting Type |
Pedestal Mount |
Surface Mount |
Number of Circuits |
- |
4 |
Overall Height |
7.5 in |
43.4340 cm |
Overall Width |
10 in |
10.9220 cm |
Receptacle Type |
Water and Tamper Resistant Center |
- |
Standards Met |
UL 231;UL Listed file E163588 |
UL Listed 231;UL Listed File E163588 |
|
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
CHU1N9N4NS |
CHU1N7N4NS |
|
Category Description |
RV Power Pedestals |
RV Power Pedestals |
Type |
Pedestal mount unmetered |
Pedestal mount unmetered |
|
|
|
Application |
Power Distribution |
Power Distribution |
Mounting |
SURFACE |
SURFACE |
standard |
UL 231,UL Listed file E163588 |
UL 231,UL Listed file E163588 |
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
Call nearest store for Item Price
|