Item Comparison: CHU1S, U054

Item

CHU1S - PWR Outlet Panel Nema 14-50R Receptacle 50AMP No B - Eaton

CHU1S
PWR Outlet Panel Nema 14-50R Receptacle 50AMP No B

$87.34 Each

$87.34 (1 Each)

QTY:
Each
Add
U054 - 50A Surface Unmtrd - Midwest

U054
50A Surface Unmtrd

$89.43 Each

$357.72 (4 Each)

QTY:
Each
Add
Nacogdoches 56 0
All Stores 1,487 78
Vendor Eaton Midwest
Catalog Number CHU1S U054
Manufacturer Number CHU1S U054
Category Fusible Load CTRS & S. E. Equi - Power Outlet Panel & Pedestal Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels
Classification RV Power Pedestals Temp. Power Panels & Accessories
UNSPSC 39121309 - Specialty electrical boxes 23153407 - Surface mount device
UPC/EAN/GTIN 00782116128174 00784567300185
Weight per package 5.07 (lbs/each) 10 (lbs/each)
Description CHU1S PWR Outlet Panel Nema 14-50R Receptacle 50AMP No B
Unmetered Powerpanel, 50 A, 250 V, 24.1300 CM Overall Length, 10.9220 CM Overall Width, 43.4340 CM Overall Height, Surface Mount, 5.07 LB/Ea
U054 50A Surface Unmtrd
Midwest Electric’S Temporary Power and Power Outlets Are A Means Of Providing Power Required By Various Construction Trades, Residential Sites, and Mobile Electrical Applications. Temporary Power and Power Outlets Offer One or More Receptacles, With or Without Overcurrent Protection, Disconnecting, Metering, and/or Pedestal Mounting Functions, In A Single Enclosure Of G-90 Zinc-Coated Steel. The Nema 3R Rainproof Enclosure Is Lockable and Engineered to Provide Maximum Protection Against Weather, Vandalis
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $87.34 (Each) $89.43 (Each)
Carton/Reel $87.34 (1 Each) $89.43 (1 Each)
Standard Packaging/Reel $87.34 (1 Each) $357.72 (4 Each)
amperage rating - 50
Current Rating 50 A -
Phase - 1
Voltage Rating 250 V 120/240
Depth 4.3000 -
Height 17.1000 -
Overall Length 24.1300 cm -
Width 9.5000 -
Description PWR OUTLET PANEL NEMA 14-50R RECEPTACLE 50AMP NO B 50A SURFACE UNMTRD
extra long description ETN CHU1S POP,Nema 14-50R Receptacl MIDWEST U054 MW 50A SURFACE UNMTRD
Features Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration. -
Long Description Unmetered Powerpanel, 50 A, 250 V, 24.1300 cm Overall Length, 10.9220 cm Overall Width, 43.4340 cm Overall Height, Surface Mount, 5.07 lb/EA Midwest Electric’s Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. The NEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalis
Product Type Unmetered Powerpanel MW 50A Surface Unmtrd
Short Description Unmetered Powerpanel, 50 A, 250 V, Surface Mount -
Special Features Non-Ground Fault G90 galvanized steel with superior electro-deposition paint finish, provides excellent corrosion protection All in one construction for factory assured terminations Rolled edge door for cord protection Cover design allows cords to exist while maintaining the NEMA 3R integrity Wide assortments of concentric knockouts offer flexibility in theinstallation All GFCI Duplexes are listed as weather resistant and tamper resistant as required by 2008 NEC in Article 406.8 and 406.11. Padlockable door to help prevent
accessory type Unmetered Power Panel -
Cable Entry - Knockout Code (F): 1/2, 3/4 IN; Knockout Code (G): 1/2, 3/4, 1 IN; Knockout Code (H): 1/2, 3/4, 1, 1-1/4 IN
cutout size - 5 X 7
dimensions 4.3000 IN X 9.5000 IN X 17.1000 IN -
for use with Power Outlet Panel and Pedestal -
Mounting Type Surface Mount -
Overall Height 43.4340 cm -
Overall Width 10.9220 cm -
Standards Met UL Listed File E163588;UL 231 -
Made in USA yes -
Brand Eaton Corp MIDWEST
Manufacturers Part Number CHU1S U054
Category Description RV Power Pedestals TEMP. POWER PANELS & ACCESSORIES
Type Pedestal mount unmetered Unmetered Power Outlet
Weight 5.07 lb/EA -
Application Power Distribution -
Mounting SURFACE -
standard UL 231,UL Listed file E163588 UL/cUL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat