Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Milbank |
Catalog Number |
CHU4S |
P13 |
Manufacturer Number |
CHU4S |
P-13 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Fusible Load CTRS & S. E. Equi -
Power Outlet Panel & Pedestal
|
Classification |
RV Power Pedestals
|
Meter Sockets
|
UNSPSC |
39121309 - Specialty electrical boxes
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00782116128204 |
00784572118126 |
Weight per package |
5 (lbs/each) |
5 (lbs/each) |
Description |
CHU4S PWR Outlet Panel Nema TT-30R Receptacle 30AMP No B
Receptacle, 125 V, #14 to #10 Awg Compatible Wire Size, Surface Mount, 8.5 In Length, 7.25 In Width, 5.25 In Height, 5 LB
|
P13 30A N3R Recep In Box
Receptacle, 5-5/16 In (Face Outer) Diameter, 30 A, 120/240 V, Painted Steel, Gray, 4.63 In Overall Length, 5.31 In Overall Width, 5.75 In Overall Height, Surface Mount, 5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$89.69 (Each) |
$65.17 (Each) |
Carton/Reel |
$89.69 (1 Each) |
$65.17 (1 Each) |
Standard Packaging/Reel |
$89.69 (1 Each) |
$65.17 (1 Each) |
|
Current Rating |
- |
30 A |
Material |
- |
Painted Steel |
Voltage Rating |
125 V |
120/240 V |
|
|
Depth |
4.3000 |
- |
Diameter |
- |
5-5/16 in (Face Outer) |
Height |
5.25 in |
5.750 |
Length |
8.5 in |
- |
Overall Length |
- |
4.63 in |
Width |
7.25 in |
5.310 |
|
Construction |
- |
Welded |
Description |
PWR OUTLET PANEL NEMA TT-30R RECEPTACLE 30AMP NO B |
30A N3R RECEP IN BOX |
extra long description |
ETN CHU4S POP,Nema TT-30R Receptacl |
MILB P-13 RECEPT IN BOX 11812 |
Features |
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration. |
- |
Long Description |
Receptacle, 125 V, #14 to #10 AWG Compatible Wire Size, Surface Mount, 8.5 in Length, 7.25 in Width, 5.25 in Height, 5 lb |
Receptacle, 5-5/16 in (Face Outer) Diameter, 30 A, 120/240 V, Painted Steel, Gray, 4.63 in Overall Length, 5.31 in Overall Width, 5.75 in Overall Height, Surface Mount, 5 lb |
Product Type |
Receptacle |
Receptacle |
Short Description |
Receptacle, 125 V, NEMA TT-30R |
Receptacle, 5-5/16 in (Face Outer), 30 A, 120/240 V, Painted Steel |
Special Features |
Pedestal Mount |
Number of Outlet 1;Construction Welded;Grounding;3 Wires |
|
accessory type |
- |
Receptacle |
Cable Entry |
- |
Overhead or Underground |
Compatible Wire Size |
#14 to #10 AWG |
- |
dimensions |
4.3000 IN X 9.5000 IN X 17.1000 IN |
- |
Knockouts |
- |
true |
Mounting Type |
Surface Mount |
Surface Mount |
number of outlet |
- |
1 |
Overall Height |
- |
5.75 in |
Overall Width |
- |
5.31 in |
package quantity |
1 ct |
- |
Standards Met |
UL 231;UL Listed file E163588 |
UL Listed mA |
|
|
Brand |
Eaton |
Milbank MFG. |
Manufacturers Part Number |
CHU4S |
P-13 |
|
Category Description |
RV Power Pedestals |
Meter Sockets |
Type |
Pedestal mount unmetered |
Receptacle Enclosure |
|
|
Application |
Power Distribution |
Metering Accessory |
Mounting |
SURFACE |
Surface Mount |
nema rating |
NEMA TT-30R |
- |
standard |
UL 231,UL Listed file E163588 |
UL Listed |