Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Pass & Seymour/Legrand |
Eaton |
Catalog Number |
CI305 |
AHACP1500 |
Manufacturer Number |
CI-305 |
AHAC-P-1500 |
Category |
Unassigned
|
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Classification |
Miscellaneous Residential Devices
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
75418291431 |
00032664748813 |
Weight per package |
0 |
100 (lbs/each) |
Description |
CI305 Pir-Celng Occ SNSR 24 VDC CNTRMNT 360
|
AHACP1500 Ceiling Pir 1500 SQ FT
Eaton Ceiling Sensor, Ceiling Sensor, 10-30 VDC From Greengate Switchpack, Maintained Closure, White, 40 KHZ, Incand, MLV, Halo, 1500 SQ FT, Occupancy 748813
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$109.76 (Each) |
$292.30 (Each) |
Carton/Reel |
$109.76 (1 Each) |
$292.30 (1 Each) |
Standard Packaging/Reel |
$8,780.80 (80 Each) |
$29,230.00 (100 Each) |
|
Description |
PIR-CELNG OCC SNSR 24 VDC CNTRMNT 360 |
CEILING PIR 1500 SQ FT |
extra long description |
- |
EWD AHAC-P-1500 Ceiling PIR 1500 sq |
Features |
- |
Enjoy advanced energy savings and state-of-the-art automation with Eaton’s occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you’ve left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may |
Long Description |
- |
Eaton ceiling sensor, Ceiling Sensor, 10-30 VDC from Greengate Switchpack, Maintained closure, White, 40 kHz, Incand, MLV, halo, 1500 sq ft, Occupancy 748813 |
Product Type |
- |
Ceiling Pir 1500 SQ FT |
Special Features |
- |
Wallbox Sensors |
|
dimensions |
- |
4.5000 IN X 0.8000 IN X 1.4200 IN |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
CI-305 |
AHAC-P-1500 |
|
Category Description |
Miscellaneous residential devices |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
- |
Ceiling Sensor |
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
- |
cULus Listed,NOM |